Buy more than* S$200* and get FREE SHIPPING

Clear Holder [Security Views]

4.00 (1)
Green Purchasing Law
Compatible
Material (cover)
R-PP
Dimensions (Vetical x Horizontal) (mm)
307x220
Size
A4
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 FU-SS750B 37662983 1.99 SGD
In stock
Green 1Sheet 1 FU-SS750G 37662992 1.99 SGD
In stock
Pink 1Sheet 1 FU-SS750P 37663001 1.99 SGD
In stock
Transparent 1Sheet 1 FU-SS750T 37663017 1.99 SGD
In stock
Yellow 1Sheet 1 FU-SS750Y 37663026 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temporary storage of personal information (My number, etc.)
4
From Japan
On 2015-10-25 23:55:24
It is okay to put documents that you do not want really to show in opaque items, but if that is the case, you do not know whether you have not forgotten or are not lost. Although it understands that the document is contained even from outside, it is convenient because it can not read the letters. However, only one side is dotted pattern, the other side is transparent milky white and can be seen through normally. It is not suitable for duplex printing documents.
This review is about item#37663026.

Related Products