Buy more than* S$200* and get FREE SHIPPING

Stretch Film Mini

3.74 (23)
Purpose
For coordination of wastes, packing moving: baggage arrangements, arts and crafts, glassware, appliances, books, newspapers, publications, etc.
Thickness (microm)
15
Inner Diameter (phi mm)
37
Length (m)
150
Color
Clear
Width (mm)
100
Material
Polyethylene
...see all
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Includes holder 1Set 1 ST-F1015 37663631 9.70 SGD
Shipped after 2017-08-21
Refill 1PC 1 ST-1015 37663647 5.49 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 5
2 star 3
1 star 2
Review Rating: 3.74
23 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2016-09-30 19:26:48
Thank you for your prompt response. It was affordable as well.
This review is about item#37663647.
To the packaging of garbage.
4
From Japan
On 2016-04-07 10:40:47
I use it when bundling corrugated cardboard etc. Even on site, it is convenient when putting things together.
This review is about item#37663647.
Packing work etc.
1
From Japan
On 2016-03-14 14:42:34
I bought three sets of holders and small winding film set. Until now I have used items of the same shape that made the red color of the MonotaRO brand, but I bought this because it has become an abandoned version or has gone. However, the winding direction of the attached film is opposite to what we used to date, so it will not be useful for right-handed people. Because the printing of the seal stopping the unwinding of the film is upside down, I think that it was probably because the film maker rolled out wrongly or mistakenly cut the length of the length to drop the core . Since I had no choice, I tried to insert it upside down, but since there is no longer a protruding core, I can not brake it with my fingers, so I can not use it even if I bake it, so the film itself is 3 I also discarded individual items. Since it is something I purchased since I wanted a single holder of this shape in the first place, I would say that it is okay, but I do not want to buy the items of this maker anymore. Even if it was somewhat expensive, I should have been to Mitomo.
do not know.
3
From Japan
On 2016-02-17 14:55:34
I used big lap for a long time, but I tried to purchase this size somehow.
This review is about item#37663631.
Compo work
5
From Japan
On 2016-01-14 16:27:19
Easy to use and easy to use.
This review is about item#37663647.
Summary of parts
5
From Japan
On 2015-12-17 22:02:11
Used when assembling parts and packaging. Ease of work.
This review is about item#37663647.
Members, packing summary, winding up.
5
From Japan
On 2015-12-12 20:33:09
We used tape (sticky) etc when collecting parts, packaging (small objects), but when sticking film mini is not wanted to work with adhesive tapes work without adhesion Sex became easy.
This review is about item#37663631.
Use to bundle longs
3
From Japan
On 2015-10-27 19:42:05
It can not be used without a holder.
This review is about item#37663631.
For packing goods
3
From Japan
On 2015-09-15 10:27:44
It can be used small and conveniently. I use it when packing small items. I think that it is unsuitable for packing large items.
This review is about item#37663631.
Bundle of shipping baggage
5
From Japan
On 2015-04-15 17:39:24
It is easy to use. The price is reasonable, I think it is good.
This review is about item#37663647.

Related Products