Buy more than* S$200* and get FREE SHIPPING

Tag With Wire,Yupo

4.67 (3)
Height (mm)
120
Width (mm)
60
Material
Synthetic paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 A-168 37663656 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Gardening
5
From Japan
On 2015-12-28 22:06:17
I use it for plant seedlings. It is okay if it gets wet with water. It also comes in handy for use outdoors. Since I want to use it in large quantities I would like to ask for a bundle of 100 items as well.
This review is about item#37663656.
Sowing date of farm work It is used for notes on harvest time, notes on harvest season, we want products that will not be broken if wet when it gets wet,
4
From Japan
On 2013-09-19 19:43:31
Although it is a tag, it was only made for indoor use, it was used for memorandum of outdoor field work, filling in the moon day of seeds: Since it is used for watermelon, pumpkin, other flowering time memo, I would like a thing (such as plastic), I would appreciate it if I could break the things that I took notes even if it gets wet in the rain,
This review is about item#37663656.
Outdoor product arrangement
5
From Japan
On 2012-10-16 13:06:31
Because the waterproof type tag has not been sold easily, it is saved very much. If you sell it in units of 50 or 100, the price will be slightly lower, so I will be delighted.
This review is about item#37663656.

Related Products