Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Idling Stop Signs

5.00 (1)
Hole Diameter (phi mm)
2.5
Thickness (mm)
2.5
Material
Eco-uniboard
...see all>
Product Options
ADD TO CART
Number of Holes Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top 3 Bottom 3 300x900 1Sheet 1 834-70 37663324 48.99 SGD
Shipped after 2018-06-25
4 (SUMI) 450x600 1Sheet 1 834-75 37663333 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I pasted it on the wall of the parking lot in my office.
5
From Japan
On 2016-07-07 16:28:57
It was nice to be conspicuous with a very stylish design.
This review is about item#37663333.

Related Products