Buy more than* S$200* and get FREE SHIPPING

LED Bulb

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
40000
Rated Voltage (V)
100
Overall Length (mm)
98
...see all>
Product Options
ADD TO CART
Weight (g) Total Luminous Flux (Lm) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Total Luminous Flux (Lm) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 310 6.5   1PC 1 LDA7L-H-V4 37663254 -
Discontinued
[x]
75 600 7.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDA7N-H-V5 37663281 -
Discontinued
[x]
75 485 7.4   1PC 1 LDA7L-H-V5 37663297 -
Discontinued
[x]
- 420 6.5   1PC 1 LDA7N-H-V4 37663245 -
Discontinued
[x]
- 280 4.2   1PC 1 LDA4N-H-V4 37663263 -
Discontinued
[x]
- 210 4.2   1PC 1 LDA4L-H-V4 37663272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Living lighting
4
From Japan
On 2013-02-18 13:56:11
Unlike fluorescent light, it is good to be bright from the moment you switch on. Although I purchased it because it is an iris oyama, I wrote that it was written as Made in China but I think I will order again on 10% off because I have 6 lighting in my living room.
This review is about item#37663297.
Replaced with an incandescent bulb that was attached to the entrance
5
From Japan
On 2011-08-02 18:02:53
Insects such as moths have stopped coming too much
This review is about item#37663245.

Related Products