Buy more than* S$200* and get FREE SHIPPING

Emergency Water Shutoff Valve Tiltable Valve, 13mm

4.73 (26)
Nominal Diameter (mm)
13
...see all>
Product Options
ADD TO CART
Functions Handle Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Handle Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pc 1 LF-WJ50KQ-U 24890285 42.99 SGD
Shipped after 2018-02-26
- - - - 1pc 1 LF-WJ50KQ 24890276 42.99 SGD
Shipped after 2018-02-26
Emergency waterproof, one-touch 90 degrees opening and closing Exposure type With check valve 1PC 1 LF-HN50KQ 37663604 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Replacement of washing machine
5
From Japan
On 2017-10-14 17:16:09
It was reasonable and modern feeling, work was easy and it was saved.
This review is about item#24890276.
repair work
5
From Japan
On 2016-10-03 07:55:51
It is used for renovation works of 7 apartments. Design function There is no point of price complaint. The next scene was designated as this.
This review is about item#37663604.
As a replacement part
5
From Japan
On 2016-07-29 12:14:10
There was also a water cutoff indication, there was no anxiety of leakage even in fallout, a beautiful finish was made
This review is about item#37663604.
Do-it-yourself
5
From Japan
On 2016-03-16 18:25:07
It is safe because the water stop valve is attached more carefully than the faucet's old one
This review is about item#37663604.
Renovation
4
From Japan
On 2015-05-24 04:53:23
I am expecting that the installation is compact today.
This review is about item#37663604.
Replacement of a single faucet
5
From Japan
On 2015-05-20 20:46:46
Because it is cheap and easy to handle, recently, I only use this.
This review is about item#37663604.
I replaced it because the washing at home was old.
3
From Japan
On 2015-01-30 17:31:43
I bought it because it was simple and good, the price is saved a little cheaply. Because it has a check valve, it is safe.
This review is about item#37663604.
Used as tap water introduction nipple for washing machine
5
From Japan
On 2015-01-14 17:11:53
It is possible to install even in a compact and narrow place, I like it.
This review is about item#37663604.
Washing machine water faucet renovation
5
From Japan
On 2014-12-05 20:30:44
It was compact and looked good, and its reputation was excellent. I thought that it would be good to make the seal display of opening and closing a pictogram style etc. in order to get a sense of quality.
This review is about item#37663604.
Laundry faucet
5
From Japan
On 2014-11-24 10:26:31
It is compact, it does not matter which installation location is chosen
This review is about item#37663604.