Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife Blade Disposal Case, "Poki Pro"

2.50 (2)
Caution
There is no guarantee with using cutting knives other than the OLFA Cutter. Non-supported: extra large H-general (circle cutters L type/cutter saw/KL type/MZ-AL type /MZ-S type/surf/eco cutter S type), Does not guarantee when using for utility knife other than from OLFA. Not compliant: all very large H-type (circle cutter L type, cutter saw, KL type, MZ-AL type, MZ-S type, surf, Eco cutter S-type), There is no guarantee with using cutting knives other than the OLFA Cutter. Non-supported: extra large H-general (circle cutters L type/cutter saw/KL type/MZ-AL type /MZ-S type/surf/eco cutter S type), There is no guarantee with using cutting knives other than the OLFA Cutter. Non-supported: extra large H-general (circle cutters L type/cutter saw/KL type/MZ-AL type /MZ-S type/surf/eco cutter S type), Does not guarantee when using for utility knife other than from OLFA. Not compliant: all very large H-type (circle cutter L type, cutter saw, KL type, MZ-AL type, MZ-S type, surf, Eco cutter S-type), There is no g
2015 Trusco Published Pages
2 0670
2014 TRUSCO Published Page
2-0643
TRUSCO Part Number
395-8981, 395-8981
Compatible
Large blade, medium-sized blade, long blade, small blade, Large blade, Medium blade, Long blade, Small blade
Specification
Left and right use, Left and right use, For both left and right
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 211B 37671173 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Replacing wallpaper and CF sticking
4
From Japan
On 2017-02-07 15:21:55
It is convenient because it can be used for cutters from small to large size and can also be installed in lap bags.
This review is about item#37671173.
Every cotton work one!
1
From Japan
On 2014-05-29 17:43:28
I pierced my feet! Such a thing can not be used in a flat stable place while working. I will cut me myself
This review is about item#37671173.

Related Products