Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Kirinuku"

3.83 (6)
Blade Length (mm)
35, 35
Weight (g)
17.5, 17.5
Overall Length (mm)
142, 142
Specification
APC system (auto pressure control), APC system (auto pressure control), APC system (auto pressure control)
Accessories
Two blade (built into the body), 2 replacement blades (integrated on the body)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 209B 37671182 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Cut the sheet after sticker printing
3
From Japan
On 2018-06-05 14:46:01
I bought it with reference to the review. Adjustment function is attached, it seems to be different every time power adjustment of my own uses. It is difficult to cut only one.
This review is about item#37671182.
For peeling off the seal
4
From Japan
On 2017-12-08 13:01:54
A4 Purchase for cutting of plain seal. Although there is almost no problem, there are places where cutting with the ruler can be done well, there is no place to cut. I am in trial and error whether usage is bad.
This review is about item#37671182.
Unsealing and cutting off cardboard, various bags at the factory
1
From Japan
On 2017-09-07 15:03:15
I bought it by referring to a cutter knife of one blade and saying that it is a recommended item. However, we decided that the blade can not be used at our work site if it only comes out.
This review is about item#37671182.
Clipping
5
From Japan
On 2016-02-16 15:05:17
It is light and easy to use.
This review is about item#37671182.
For application sheet
5
From Japan
On 2013-09-04 16:22:22
Transparent application sheet This is for cutting off the back side paper. Another product made by Olfa which I used until now is not sold, so this is only another one. I have two extra blades. If the price of the replacement blade is really 160 yen if it is one piece, if you buy 3 pieces it will not change from buying the main body (lol) · · ·
This review is about item#37671182.
Cut out the backing paper (release paper) of the marking film or sticker
5
From Japan
On 2013-03-08 20:52:11
The spring is built in, and adjust the cutting condition with a slide type lever. It is a touch that cuts with the resistance of spring without putting in tokara. I adjusted according to the thickness of paper to cut, so I did not choose the paper and it was convenient to cut out only one piece without using nerve to moderate chikara too much. Since the cutting edge only faces one notch in a common cutter knife, it can not be cut with a thick ruler.
This review is about item#37671182.

Related Products