Buy more than* S$200* and get FREE SHIPPING

Kirinuku Replacement Blade

3.00 (2)
2015 Trusco Published Pages
2 0662
2014 TRUSCO Published Page
2-0635
Blade Thickness (mm)
0.3, 0.3
Material
Alloy tool steel, Alloy tool steel
Compatible Body
209BS, 209BS
TRUSCO Part Number
375-0868, 375-0868
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XB209 37671191 2.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Only one cut
1
From Japan
On 2017-03-17 15:01:19
"Single" and described → actual "5 pieces" None after the change claim
This review is about item#37671191.
Cut only one part of the PVC two-ply
5
From Japan
On 2015-09-30 17:26:52
It expires without power acceleration.
This review is about item#37671191.

Related Products