Buy more than* S$200* and get FREE SHIPPING

Water faucet driver, stubby type

4.40 (5)
Purpose
To loosen the fastening of the water shut off valve, flow control valve, non-return valve, To loosen the fastening of the water shut off valve, flow control valve, non-return valve
Tip Size (mm)
18
Blade Thickness (mm)
1.5
Shaft Length (mm)
45
Weight (g)
About 80
Overall Length (mm)
About 90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDS-45 37671137 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When adjusting the flow rate of a faucet in a bathroom
5
From Japan
On 2016-08-14 23:06:22
When the faucet screw is hard, the grip part is easy to slide, and grip · glove is used. There was only a special tool and it was extremely effective.
This review is about item#37671137.
Tightening of piping parts
4
From Japan
On 2016-04-02 15:18:50
Good
This review is about item#37671137.
Instead of a coin driver
4
From Japan
On 2016-03-04 16:23:24
I bought it instead of a coin driver but failed.
This review is about item#37671137.
Toilet repair
4
From Japan
On 2015-09-13 15:56:37
I think that it was nice if there was a place to keep the neck etc. at the neck as soon as it is unsuitable for places where power is necessary although it is optimal for a narrow place
This review is about item#37671137.
Change thermostat mixing stopper
5
From Japan
On 2013-04-14 17:45:16
There are only tools specialized for faucets, usability is very good. Do not use ordinary flathead screwdrivers for faucets.
This review is about item#37671137.

Related Products