Buy more than* S$200* and get FREE SHIPPING

Water faucet driver

4.57 (7)
Purpose
To loosen the fastening of the water shut off valve, flow control valve, non-return valve, To loosen the fastening of the water shut off valve, flow control valve, non-return valve
Tip Size (mm)
18
Blade Thickness (mm)
1.5
Shaft Length (mm)
100
Weight (g)
About 120
Overall Length (mm)
About 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PD-100 37671146 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Work around the water supply
5
From Japan
On 2015-11-20 20:04:08
First of all, 150 mm in length, this size is exactly right. Easy to use. Go smoothly into the tool back. It does not have to be bulky.
This review is about item#37671146.
Bath maintenance
5
From Japan
On 2015-10-14 18:21:55
It is inexpensive and satisfied satisfactorily.
This review is about item#37671146.
Used for stopping water washing
5
From Japan
On 2015-02-04 15:16:45
It fits tightly into the groove, it is a good product.
This review is about item#37671146.
Filter cleaning of mixing curran etc
5
From Japan
On 2014-11-11 21:09:51
If you have a hole in the grip, I think you will not lick a hard minus if you can insert it with a screwdriver and hold it down while turning it down
This review is about item#37671146.
Faucet repair
2
From Japan
On 2014-06-10 18:19:55
I used it with mixing stopper repair, but as you turn with the screwdriver to tighten the screw at the crank, both ends of the driver will be caught on the way. I would like to cut off the taper part of the minus screw a little.
This review is about item#37671146.
Repair etc.
5
From Japan
On 2013-03-09 08:34:24
Easy to hold, the length is just right, it does not slip well with biting.
This review is about item#37671146.
To a narrow minus screw
5
From Japan
On 2012-07-13 13:14:51
Even if there is enough thickness, you can also adjust screws that can not be turned with a regular flathead screwdriver.
This review is about item#37671146.

Related Products