Buy more than* S$200* and get FREE SHIPPING

Coin Driver Stubby

4.63 (30)
Purpose
For battery replacement fluid cap tightening and loosening
Tip Size (mm)
18
Blade Thickness (mm)
1.5
Shaft Length (mm)
45
Weight (g)
About 70
Overall Length (mm)
About 90
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDS-45 37671155 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
Oil change of bike
5
From Japan
On 2016-06-30 16:17:21
You can use without any problems. Anyway cheap
This review is about item#37671155.
Turnip 110 JA07 cam maintenance of
5
From Japan
On 2016-06-08 16:45:51
Purchase to open the side of turnip 110 JA07 engine. You can use without any problems.
This review is about item#37671155.
Battery Charging
5
From Japan
On 2016-06-07 22:37:48
Because we always use the coin, now comfortably in this commodity.
This review is about item#37671155.
Used to secure the quick release plate for the camera
5
From Japan
On 2016-05-27 17:51:14
Before you purchase had to tighten the coin, but lack tightening was in the mood. This product is very happy can be firmly fixed.
This review is about item#37671155.
Inspection of the battery fluid
4
From Japan
On 2016-05-08 21:52:10
Cheap and necessary and sufficient comfortable to use. We are satisfied.
This review is about item#37671155.
Because of the battery fluid replenishment
5
From Japan
On 2016-04-24 01:32:07
I think that it is absolutely useful goods if honest too used such unlikely. It was the place does not go out a little likely to put out the hand becomes an expensive commodity if there is not too much to close to the shops.
This review is about item#37671155.
Clip Remove
5
From Japan
On 2016-04-08 18:19:18
No problem
This review is about item#37671155.
Use this to tighten the screw
4
From Japan
On 2016-03-06 12:11:51
It is basically OK. Just ahead of it was thought it would be a little more thin is, unfortunately it hit was surprisingly thicker off. Perhaps there was a notation in somewhere, but did not find.
This review is about item#37671155.
Big minus screw tightening
5
From Japan
On 2016-02-25 20:25:39
Easy to force enters
This review is about item#37671155.
Opening and closing of the lock in the manhole of the septic tank
5
From Japan
On 2015-10-29 08:05:26
Size, price, ease of use, it has come in handy very convenient. But we had used the coins and the like up to now, I tried to buy there are also many scenes struggle to opening and closing of the lock parts. Also it has a good reputation from the field workers.
This review is about item#37671155.

Related Products