Buy more than* S$200* and get FREE SHIPPING

Battery Driver

4.00 (2)
Purpose
For battery replacement fluid cap and hexagon nut tightening and loosening
Width Across Flat (mm)
10
Blade Thickness (mm)
1.5
Shaft Length (mm)
103
Weight (g)
About 110
Overall Length (mm)
About 150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BD-100 37671164 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2014-04-22 16:06:32
Very easy to use and satisfied.
This review is about item#37671164.
Used for battery replacement
3
From Japan
On 2011-09-05 18:50:52
There seems to be impossible angularly, depending on the location of the battery, it may be impossible.
This review is about item#37671164.

Related Products