Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Microfiber Waist

4.13 (54)
Caution
With washing tag. All sides have been sewed.There are some thread pieces that stick during holing and cutting.
Purpose
For car wash and wax, cleaning, and factory scene
Material
Polyester, nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1kg) 1 - 37670823 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 32
4 star 11
3 star 4
2 star 0
1 star 7
Review Rating: 4.13
54 Customer Reviews
The reviews are automatic translation.
Wiping after car wash
5
From Japan
On 2017-03-17 09:45:17
Why was it treated as obsolete? I understand that I want to sell similar products of my company, but that size is too different to use. Since other merchandises are handled normally at other net shops, we would like you to handle this product again.
This review is about item#37670823.
Used during polishing operation
5
From Japan
On 2016-08-13 19:13:30
It is the best in COSPA. I would like to purchase again.
This review is about item#37670823.
To kill the kerosene
4
From Japan
On 2016-05-02 04:48:30
It adsorbs the oil well. It is advantageous to have many.
This review is about item#37670823.
Cleaning work
5
From Japan
On 2016-03-30 08:19:39
From the product of monotaro, this item is very good item. We strongly hope for resale.
This review is about item#37670823.
Car relationship
5
From Japan
On 2015-09-23 19:06:45
There is no need to worry about fraying as properly sewing corners properly It is a class item such as color transferred
This review is about item#37670823.
For motorcycle maintenance
4
From Japan
On 2015-08-04 15:48:50
As purchased for motorcycles, 30 cm square is easy to use. About 2/3 was 30 cm square and the rest was large, so the bigger one is using it for the car. Containing water well, the fabric is soft and easy to use. Since the fabric is solid, it can be used for underbody if it becomes dirty so it can be used for a long time without waste.
This review is about item#37670823.
For car wash wiping
5
From Japan
On 2015-07-27 13:23:50
I bought it for car wash wiping. Although I was planning to use small crispings for disposable bicycle chains, I felt I gained it because it contained larger sizes than I thought. Since Wes is a consumable item, even if it is used for car wash, after recycling it several times, if it is used for a bicycle chain etc., it seems that the maximum effective use can be made. I like it, so I will repeat again when I run out of it.
This review is about item#37670823.
Cleaning the interior and exterior of cars, cleaning sporting goods, etc.
1
From Japan
On 2015-07-09 12:10:03
Because there was no mention of the producer country of this product, the purchase was accompanied by anxiety, but the product arrived and its anxiety felt good. It is "made in China". As a result of washing the waste with other things, the color changed brilliantly and it was serious thing. All the washes were handwashed one by one, but all the dye flows out, and the dye flowing out must be stopped unless it is washed several times. I cleaned it with vinyl gloves and washed it, but the vinyl gloves were dyed beautifully. Regardless of the fabric, because it is made in China it is very uneasy what kind of dye chemicals are used, it seems that you are definitely using dyes that have bad influence on the human body. Please make purchase by using knowing that there is a possibility that it may adversely affect the human body. Sellers should display the country of manufacture within the product page. I will not buy the next time.
This review is about item#37670823.
Cleaning work with water wiping
1
From Japan
On 2015-06-30 05:39:38
Although it is the second purchase, only a small size has been used as much as this time for this time.
This review is about item#37670823.
Lightly add oil to the mold
5
From Japan
On 2015-04-21 15:01:18
Easy to use than normal waste, including oil, can be used for a long time
This review is about item#37670823.

Related Products