Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery EX Series

5.00 (1)
Voltage (V)
1.5
...see all
Product Options
ADD TO CART
Diameter x Length (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.2x50.0 65 2 single form 1Pack(4PC) 1 LR14EXJ/4S 68038257 -
Discontinued
[x]
- - C size 1Pack(2PC) 1 LR14EXJ/2S 01382867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plarail children
5
From Japan
On 2014-07-29 17:25:21
Power is also out, and surprisingly long-lasting.
This review is about item#68038257.

Related Products