Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

4.00 (5)
Length (cm)
40
Width (cm)
5
Color
Yellow
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PK-50 37671121 5.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Road bike
4
From Japan
On 2016-03-10 15:30:10
Hem, such as jersey to road bike does not have a chain cover the chain ring is used here so as not caught in the chain. A fluorescent reflective material can be used to easily self-winding structure.
This review is about item#37671121.
Bicycle operation
5
From Japan
On 2015-05-09 14:05:58
It uses as a trouser hem closure of the chain side. Can be mounted at the touch of a button, is the definitive do is wound around the handle bar when removed.
This review is about item#37671121.
Bicycle operation
3
From Japan
On 2014-11-10 22:00:54
Yes also impossible without any
This review is about item#37671121.
Without fear of chain entanglement is also riding on the cross bike!
4
From Japan
On 2014-04-17 18:05:59
We are driving the cross bike commuting, but in the small cross bike chain guard chain also lead to important involving the pants, also will also dirty hem of the pants. This item is not a magic tape type of the 100 average, a little has been using a special material of hardening, and riding the trade name as in "quite right to come," and put on the pants comfortable. This special material is I do not know how much there is a durable, but at the moment is an easy-to-use products.
This review is about item#37671121.
Wound to the foot when riding a bicycle
4
From Japan
On 2013-03-20 15:20:14
Purchase in order to wrap the ankle. Broad because it is good to firm be wound. Back it is not an ordinary plastic, black cloth-ish plastic that's also good impression of feel. ... To Eno to write also back material in the product specification Durability is usually ish texture. Diameter 4-5 centimeter when put away wrapped. It is recommended if so does not become a bottleneck.
This review is about item#37671121.

Related Products