Buy more than* S$200* and get FREE SHIPPING

All Purpose Scoop, White

5.00 (1)
AS ONE Part Number
6-513-04
Head Dimensions (mm)
150x210x125
Capacity (L)
1.9
Color
White
Material
PE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2885 10068931 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Treatment of the amount of water etc. that can not be discharged by the pump of the hold
5
From Japan
On 2015-12-03 13:05:49
I do not know the durability yet, but I think that it is light and easy to use. I think that it is better if there are several sizes in this shape. Considering the raw materials, the price is dissatisfied, I think that if you can make it cheap by simplifying the shape, I will buy that.
This review is about item#10068931.

Related Products