Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rhombus Flange Unit

Dimensions Bi (mm)
38.1
Axle Diameter d (mm)
30
Dimensions n (mm)
15.9
Dimensions i (mm)
18
Dimensions g (mm)
14
Dimensions b (mm)
80
Dimension Z (mm)
40.2
Dimension l (mm)
31
Dimensions e (mm)
117
Dimension S (mm)
16
Dimensions a (mm)
148
Weight (kg)
0.98
Shaft Hole Classification
Cylindrical bore type
Cover
With no cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shape
Rhombus flanged-end unit
Specification
Refueling type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCFL206 37672232 -
Discontinued
[x]
ADD TO CART

Related Products