Buy more than* S$200* and get FREE SHIPPING

Common Type Vinyl Cord

4.67 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use in environments that require continuous bending and sliding properties movable robot arm, etc..
Purpose
For lower than AC 300V radios, TV, videos, electric washing machines, electric stands, and other small appliance cords used indoors
Rated Temperature (Degree c)
60
Number of Conductors
2
Insulation Resistance 20 degree C (M ohm-km)
5
Insulator Thickness (mm)
0.8
JIS Standard
JIS C 3306 Vinyl code
Length (m)
100
...see all>
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Color (Insulators) Withstand Voltage Rated Voltage (V) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Color (Insulators) Withstand Voltage Rated Voltage (V) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 Reference value: 54 3.4x6.8 Ash (20 ℃) ​​1000V / 1 minute 300or less 2 1.8 1Roll 1 VFF2.0x2C 37673501 159.99 SGD
In stock
24.4 (Reference value) 29 2.7x5.4 Ash (20deg C)1000V/ 1 minute 300 or less 0.75 1.1 1Roll 1 VFF0.75x2C 37673465 67.99 SGD
In stock
24.4 (Reference value) 29 2.7x5.4 White (20deg C)1000V/ 1 minute 300 or less 0.75 1.1 1Roll 1 VFF0.75x2C 37673474 67.99 SGD
In stock
14.7 (Reference value) 40 3.1x6.2 Ash (20deg C)1000V/ 1 minute 300 or less 1.25 1.5 1Roll 1 VFF1.25x2C 37673483 109.99 SGD
In stock
14.7 (Reference value) 40 3.1x6.2 White (20deg C)1000V/ 1 minute 300 or less 1.25 1.5 1Roll 1 VFF1.25x2C 37673492 109.99 SGD
In stock
9.50 (Reference value) 54 3.4x6.8 White (20deg C)1000V/ 1 minute 300 or less 2 1.8 1Roll 1 VFF2.0x2C 37673517 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Indoor wiring work
5
From Japan
On 2018-05-12 14:53:50
I was saved by being durable even if pulling a little at the time of indoor wiring. I will also order next time.
This review is about item#37673465.
Equipment wiring
5
From Japan
On 2017-11-25 09:39:35
Because it was cheap, I bought it with rolls. Although it was not a box but a plastic bag, it was rather bulky, the hole for the drawer was opened, and there was no inconvenience.
This review is about item#37673474.
Extension of switch circuit
5
From Japan
On 2017-10-14 18:32:26
It is cheap, supple and easy to use. It was useful to be able to understand polarity.
This review is about item#37673501.
Producing event goods
5
From Japan
On 2017-10-02 07:11:46
I arrived shortly after ordering and the product is very satisfied.
This review is about item#37673517.
Sound work
5
From Japan
On 2017-09-11 00:42:53
It can be used without problems. I used it for sprinkling TP speakers, CP is also high and I will consider placing orders in the future.
This review is about item#37673465.
To machine wiring
5
From Japan
On 2017-07-13 13:51:43
Because it is soft, it has good handling and good working efficiency. It's great if it's drums!
This review is about item#37673483.
As a temporary speaker cable
5
From Japan
On 2017-07-05 19:57:08
It was confortable and user-friendly at the time of installation and removal.
This review is about item#37673474.
AC cord extension
5
From Japan
On 2017-06-01 23:07:55
One week after purchasing, cut 10 m and use it as extension code of 100 V. Anything works well when new, what happens in a couple of years?
This review is about item#37673492.
Wiring work
4
From Japan
On 2017-04-30 07:17:33
Used for boiler remote control extensions, TV interphones, etc. No brands can be used without relation.
This review is about item#37673474.
Equipment wiring
5
From Japan
On 2016-11-09 13:19:22
It is flexible and easy to use.
This review is about item#37673474.

Related Products