Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Insulation Electric Cable

4.50 (2)
Test Voltage (V/1 minute)
1500
Insulator Thickness (mm)
0.8
JIS Standard
JIS C 3307
Overall Length (m)
300
...see all>
Product Options
ADD TO CART
Maximum Conductor Resistance (ohm/km)(20degree c) Insulation Resistance 20 degree C (M ohm-km) Conductor Diameter (mm) Hue Permissible Temperature (degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Packing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Conductor Resistance (ohm/km)(20degree c) Insulation Resistance 20 degree C (M ohm-km) Conductor Diameter (mm) Hue Permissible Temperature (degree c) Estimate Mass (kg/km) Final Outer Diameter (mm) Packing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.92 (Min) 50,60 degC :( minimum) 0.2 1.6 White (Conductor highest) 60 27 About 3.2 Tobacco Lead-free 1Roll 1 IV1.6MM White 37673316 219.99 SGD
In stock
8.92 (Min) 50,60 degC :( minimum) 0.2 1.6 Green (Conductor highest) 60 27 About 3.2 Tobacco Lead-free 1Roll 1 IV1.6MM Green 37673325 219.99 SGD
In stock
5.65 - 2.0 - - 38 - - - 1roll 1 IV 2.0mm green 37673334 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It was used as a lighting wiring material for the lantern surroundings of the venue dancing venue and the tower.
5
From Japan
On 2016-08-09 19:52:18
There is no need for improvement especially because the current material has demonstrated sufficient functions.
This review is about item#37673316.
Product fixing
4
From Japan
On 2015-05-01 16:36:44
I am using it without problems in particular.
This review is about item#37673334.

Related Products