Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

It'S Pvc Insulated Wire, Single WireIv 600V

5.00 (6)
JIS Standard
JIS C 3307
...see all>
Product Options
ADD TO CART
Insulator Thickness (mm) Final Outer Diameter (mm) Maximum Conductor Resistance (ohm/km)(20degree c) Packing Test Voltage (V/1 minute) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Hue Specification Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Permissible Temperature (degree c) Standard Strip Length (m) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Thickness (mm) Final Outer Diameter (mm) Maximum Conductor Resistance (ohm/km)(20degree c) Packing Test Voltage (V/1 minute) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Hue Specification Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Permissible Temperature (degree c) Standard Strip Length (m) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 About 3.0 16.5 Tobacco 1500 300 1.25 White - 1.35 7/0.45 (Conductor highest) 60 300 19   1Roll 1 IV1.25SQ White 37673386 149.99 SGD
In stock
0.8 About 3.0 16.5 Tobacco 1500 300 1.25 Green - 1.35 7/0.45 (Conductor highest) 60 300 19   1Roll 1 IV1.25SQ Green 37673395 149.99 SGD
In stock
0.8 About 3.4 9.24 Tobacco 1500 300 2 White - 1.8 7/0.6 (Conductor highest) 60 300 28   1Roll 1 IV2SQ White 37673447 249.99 SGD
Shipped after 2018-06-27
1 About 5 3.33 Tobacco 1500 15 5.5 White - 3 7/1.0 (Conductor highest) 60 300 70 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IV 5.5SQ White 60851831 35.99 SGD
Shipped after 2018-06-27
1 About 5 3.33 Tobacco 1500 100 5.5 Green - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ Green 60852041 219.99 SGD
In stock
1.2 About 6 2.31 Tobacco 1500 5 8 Red - 3.6 7/1.2 (Conductor highest) 60 300 105   1Roll 1 IV 8SQ Red 60852084 14.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 10 5.5 Green - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ Green 60851743 22.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 10 5.5 Black - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ Black 60851761 22.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 15 5.5 Red - 3 7/1.0 (Conductor highest) 60 300 70 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IV 5.5SQ Red 60851786 32.99 SGD
Shipped after 2018-06-27
1.2 About 6 2.31 Tobacco 1500 5 8 Blue - 3.6 7/1.2 (Conductor highest) 60 300 105   1Roll 1 IV 8SQ Blue 60852111 14.99 SGD
In stock
1.4 About 7.6 1.3 Tobacco 2000 10 14 Green - 4.8 7/1.6 (Conductor highest) 60 300 175   1Roll 1 IV 14SQ Green 60852522 51.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 5 5.5 White - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ White 60851716 10.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 10 5.5 White - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ White 60851777 22.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 50 5.5 Green - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ Green 60851987 109.99 SGD
In stock
1 About 5 3.33 Tobacco 1500 10 5.5 Red - 3 7/1.0 (Conductor highest) 60 300 70   1Roll 1 IV 5.5SQ Red 60851725 22.99 SGD
In stock
0.8 About 3.4 9.24 Tobacco 1500 300 2 Red - 1.8 7/0.6 (Conductor highest) 60 300 28   1Roll 1 IV2SQ Red 37673413 249.99 SGD
In stock
1 - 3.33 - 1500 5 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851707 11.99 SGD
In stock
1 - 3.33 - 1500 10 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851734 22.99 SGD
In stock
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851944 62.99 SGD
In stock
1 - 3.33 - 1500 50 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60852005 109.99 SGD
In stock
1.2 - 2.31 - 1500 5 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852127 14.99 SGD
In stock
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852181 32.99 SGD
In stock
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852495 24.99 SGD
In stock
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852626 95.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852662 95.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852793 249.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853396 399.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852452 24.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852671 95.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852705 149.99 SGD
In stock
1 - 3.33 - 1500 5 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851682 10.99 SGD
In stock
1 - 3.33 - 1500 10 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851752 22.99 SGD
In stock
1 - 3.33 - 1500 15 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851795 35.99 SGD
In stock
1 - 3.33 - 1500 15 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851804 32.99 SGD
In stock
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851847 40.99 SGD
In stock
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852461 24.99 SGD
In stock
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852802 40.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852872 71.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853055 249.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853213 129.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853353 399.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60851892 40.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852477 24.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852486 24.99 SGD
In stock
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430   1roll 1 -- 60853335 249.99 SGD
In stock
1 - 3.33 - 1500 5 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851673 9.99 SGD
In stock
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852163 32.99 SGD
In stock
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852285 55.99 SGD
In stock
1.4 - 1.3 - 2000 10 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852513 47.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265   1roll 1 -- 60852845 40.99 SGD
In stock
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265   1roll 1 -- 60853003 159.99 SGD
In stock
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853283 249.99 SGD
Shipped after 2018-06-28
0.8 - 9.24 - 1500 300 2 - - 1.8 7/0.6 - 300 28   1roll 1 IV 2 SQ Green 37673456 249.99 SGD
In stock
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851865 40.99 SGD
In stock
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851883 40.99 SGD
In stock
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852644 97.99 SGD
In stock
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853107 64.99 SGD
Shipped after 2018-06-27
0.8 - 16.5 - 1500 300 1.25 - - 1.35 7/0.45 - 300 19   1roll 1 IV1.25 SQ red 37673352 149.99 SGD
In stock
1 - 3.33 - 1500 50 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852014 97.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 5 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852136 14.99 SGD
In stock
1.4 - 1.3 - 2000 5 14 - - 4.8 7/1.6 - 300 175   1roll 1 -- 60852443 24.99 SGD
In stock
1.4 - 1.3 - 2000 10 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852547 51.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852811 39.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60852836 40.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853116 63.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 60853326 249.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 5 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851664 11.99 SGD
In stock
1 - 3.33 - 1500 5 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851691 10.99 SGD
In stock
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70   1roll 1 -- 60851926 62.99 SGD
In stock
1.2 - 2.31 - 1500 5 8 - - 3.6 7/1.2 - 300 105   1roll 1 -- 60852102 14.99 SGD
In stock
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ white 60852197 35.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ red 60852206 42.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Green 60852224 42.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ black 60852242 42.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ black 60852364 83.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 10 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Blue 60852531 51.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ red 60852687 139.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Green 60852881 71.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Blue 60852897 71.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Blue 60853073 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ green 60853125 64.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ white 60853152 64.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ red 60853222 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ black 60853502 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Yellow 60853536 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ red 60853581 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ black 60853624 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ white 60853694 479.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 50 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ red 60851962 91.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 100 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Black 60852066 199.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 100 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ white 60852075 199.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ red 60852741 219.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ black 60852784 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ white 60853457 91.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Green 60853484 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Yellow 60853597 349.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 15 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Blue 60851813 35.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ red 60851901 62.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 50 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Blue 60851996 91.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ white 60852312 60.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ black 60852425 129.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 10 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ red 60852504 51.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 10 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ white 60852556 51.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ red 60852565 71.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Yellow 60852635 91.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 20 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Blue 60852653 91.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ white 60852854 42.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ red 60852985 139.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Green 60853064 219.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Black 60853082 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ black 60853265 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ Blue 60853317 219.99 SGD
Shipped after 2018-06-27
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ red 60853405 91.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 100 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ red 60852023 199.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 100 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ yellow 60852032 199.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ yellow 60852276 60.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ red 60852382 129.99 SGD
In stock
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ yellow 60852391 129.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105   1roll 1 IV 8 SQ Green 60852407 119.99 SGD
In stock
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Blue 60852416 129.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 50 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ white 60852434 129.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Blue 60852714 139.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Green 60852766 209.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Black 60852906 71.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ white 60852915 71.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Blue 60852951 109.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Black 60852967 109.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ black 60853204 119.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ yellow 60853231 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ green 60853362 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ black 60853441 91.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ white 60853511 199.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ red 60852321 83.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Yellow 60852574 71.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ black 60852601 71.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Blue 60852775 219.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ red 60852924 109.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ white 60852976 109.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ red 60853046 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ red 60853161 119.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ Blue 60853195 119.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ white 60853274 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Yellow 60853414 91.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Green 60853423 91.99 SGD
Shipped after 2018-06-27
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ red 60853527 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Green 60853606 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ white 60853633 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ red 60853642 479.99 SGD
Shipped after 2018-06-28
0.8 - 9.24 - 1500 300 2 - - 1.8 7/0.6 - 300 28 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV 2 SQ Blue 37673404 4,949.99 SGD
Shipped after 2018-06-27
0.8 - 9.24 - 1500 300 2 - - 1.8 7/0.6 - 300 28   1roll(300m) 1 IV 2 SQ Black 37673431 249.99 SGD
In stock
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Blue 60851935 62.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 50 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ yellow 60851971 91.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 100 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Blue 60852057 199.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Blue 60852172 35.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ yellow 60852337 70.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Green 60852583 71.99 SGD
In stock
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ black 60852723 139.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 50 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Yellow 60852757 219.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 5 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Green 60852827 42.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ yellow 60852933 109.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ yellow 60852994 139.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Black 60853021 139.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ white 60853037 139.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ green 60853186 119.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ yellow 60853292 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ black 60853387 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 5 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Blue 60853432 91.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ red 60853466 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Blue 60853554 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ black 60853563 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ black 60853685 479.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Blue 60851874 42.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ white 60851953 62.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 5 8 - - 3.6 7/1.2 - 300 105   1roll 1 IV 8 SQ yellow 60852093 13.99 SGD
In stock
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ red 60852145 35.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 20 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ yellow 60851856 42.99 SGD
Shipped after 2018-06-27
1 - 3.33 - 1500 30 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ yellow 60851917 62.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 10 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ yellow 60852154 35.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ white 60852251 42.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ red 60852267 60.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Blue 60852294 60.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105   1roll 1 IV 8 SQ Green 60852346 83.99 SGD
In stock
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Blue 60852355 77.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 30 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8SQ white 60852373 77.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 15 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Green 60852942 109.99 SGD
Shipped after 2018-06-27
1.6 - 0.824 - 2000 20 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22 SQ Blue 60853012 139.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ Blue 60853134 64.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 10 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ yellow 60853177 119.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ green 60853247 199.99 SGD
Shipped after 2018-06-27
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Green 60853545 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 15 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60SQ white 60853572 289.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Yellow 60853651 479.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Blue 60853676 479.99 SGD
Shipped after 2018-06-28
1 - 3.33 - 1500 15 5.5 - - 3 7/1.0 - 300 70 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 5.5 SQ Black 60851822 35.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ yellow 60852215 42.99 SGD
Shipped after 2018-06-27
1.2 - 2.31 - 1500 15 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ Blue 60852233 42.99 SGD
Shipped after 2018-06-28
1.2 - 2.31 - 1500 20 8 - - 3.6 7/1.2 - 300 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 8 SQ black 60852303 60.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Blue 60852592 71.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 15 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ white 60852617 71.99 SGD
Shipped after 2018-06-28
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14 SQ Yellow 60852696 139.99 SGD
Shipped after 2018-06-27
1.4 - 1.3 - 2000 30 14 - - 4.8 7/1.6 - 300 175 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 14SQ white 60852732 139.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 10 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ red 60852863 71.99 SGD
Shipped after 2018-06-28
1.6 - 0.824 - 2000 30 22 - - 6 7/2.0 - 200 265 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 22SQ white 60853091 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 5 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ black 60853143 70.99 SGD
Shipped after 2018-06-27
1.8 - 0.487 - 2500 15 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ Blue 60853256 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 20 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ green 60853301 219.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ red 60853344 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.487 - 2500 30 38 - - 7.8 7/2.6 - 100 430 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38SQ Blue 60853371 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Yellow 60853475 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 10 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Blue 60853493 199.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 20 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Blue 60853615 349.99 SGD
Shipped after 2018-06-28
1.8 - 0.303 - 2500 30 60 - - 10 19/2.0 - 300 650 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 60 SQ Green 60853667 479.99 SGD
Shipped after 2018-06-28
0.8 - 16.5 - 1500 300 1.25 - - 1.35 7/0.45 - 300 19   1roll 1 IV1.25 SQ black 37673377 149.99 SGD
In stock
0.8 - 9.24 - 1500 300 2 - - 1.8 7/0.6 - 300 28   1roll 1 IV 2 SQ Yellow 37673422 249.99 SGD
In stock
0.8 About 3.0 16.5 Coil 1500 300 1.25 Blue Lead-free 1.35 7/0.45 (Maximum conductor) 60 - 19   1Roll 1 IV1.25SQ blue 37673343 149.99 SGD
In stock
0.8 About 3.0 16.5 Coil 1500 300 1.25 Yellow Lead-free 1.35 7/0.45 (Maximum conductor) 60 - 19   1Roll 1 IV1.25SQ Yellow 37673361 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Efficient wiring of automotive electrical components
5
From Japan
On 2017-09-14 20:17:57
Purchased for headlights, fog lamps, for earthing. Although the wiring was harder than I thought due to lack of knowledge of us, it was good that I could crawl like it thought of wiring in reverse. The price was also cheap, there was unexpected harvest.
This review is about item#60851691.
Used for Class D grounding
5
From Japan
On 2017-05-30 00:49:09
I am satisfied that it can be used without any problem at all, in a clump.
This review is about item#60852285.
Use for earth wire
5
From Japan
On 2015-09-11 16:29:16
I could use it without problems.
This review is about item#60852163.
Wiring in control panel
5
From Japan
On 2015-09-04 17:37:28
Although the price is a little expensive, it can be purchased in a small amount, and it is saved because there is no waste.
This review is about item#60851664.
Wiring of power section
5
From Japan
On 2015-05-04 11:05:06
Usually, at a trading company purchasing, 5.5 sq or less is purchased in box units (300 m). I use only a small amount, 3.5 sq and 5.5 sq are well purchased. It is saved because the delivery date is short due to delivery. However, I hope it reflects even more than 10 m with a unit price of 5 m.
This review is about item#60851725.
Used for elements of wire antenna
5
From Japan
On 2015-01-13 19:15:07
Although it is personal, it is a little hard as an element of the antenna, I think that there is no particular problem on experience.
This review is about item#60851831.

Related Products