Buy more than* S$200* and get FREE SHIPPING

Analog Tester

3.72 (58)
Direct Current (mA)
0.5/10/250
Materials (cover)
ABS
Resistance
ohm x 10, ohm x 1 k
Body Dimensions (Width x Depth x Height) (mm)
70x34x113
DC Voltage (V)
2.5/10/50/250/500
AC Voltage (V)
10/50/250/500
Power
AA battery x 1
Weight (g)
140
Specification
Decibels:-20 to +22dB ( to 22 +14 to 22+ 28 to 22+ 34dB) (if ACV50 add to 14 scale, if ACV250 add to 28dB scale, if ACV500 add to 34dB scale)
Accessories
Instruction manual, test lead rod, batteries for test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO-4B 37673097 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 25
4 star 12
3 star 8
2 star 6
1 star 7
Review Rating: 3.72
58 Customer Reviews
The reviews are automatic translation.
Hobby's electronic work
5
From Japan
On 2017-12-17 15:20:11
I have a digital multimeter but I bought it because the analog was broken. This is enough because most continuity tests are done. It is also helpful to work with a single AA.
This review is about item#37673097.
Prototype of electronic circuit board
5
From Japan
On 2017-12-06 21:45:05
I bought a bridge circuit of 200 kΩ thermistor this time for checking. Although I knew beforehand from the manual downloaded from the website, I was relieved that 100 kΩ, 200 kΩ could be confirmed so much. The manual is relatively neat and satisfied as I thought it was as expected. It is also nice to work with AA.
This review is about item#37673097.
When car maintenance
5
From Japan
On 2017-11-09 16:41:33
It was a product as expected, thank you.
This review is about item#37673097.
In the case of good analog tester
3
From Japan
On 2017-10-15 23:33:33
Ideal for measuring analog values. Can you see the linear characteristics?
Machine maintenance
5
From Japan
On 2017-10-05 23:00:45
It is used when judging the voltage and failure of electrical components. Because the cord was long and the tip was very thin and pointed, it was easy to contact and easy to measure.
This review is about item#37673097.
For various measurements
5
From Japan
On 2017-09-25 20:38:38
I am using it when it is not convenient for digital. Monotaro is cheap and good.
This review is about item#37673097.
Check voltage and continuity etc.
5
From Japan
On 2017-09-10 21:01:28
It might be the fate of the tester to occasionally burn the range by bad range and buy it because I want the exact guy, for the time being it will be okay.
This review is about item#37673097.
Test of electrical equipment of car etc.
5
From Japan
On 2017-07-09 00:43:09
I am very satisfied with the price and ease of use. If you want greed, I think that it is perfect if there is indication of proper use of household appliances and cars. Until then it is said that there is no knowledge ... (haha)
This review is about item#37673097.
Measurement
2
From Japan
On 2017-06-19 21:40:24
Since the lead wire is hard, handling is troublesome. We are exchanging it with others and in use.
This review is about item#37673097.
For voltage check of motorcycle maintenance
2
From Japan
On 2017-06-15 15:47:34
As soon as I purchased DC voltage could not be measured normally, I thought whether the shoulder shoulder was bad but when measured with a digital meter it shows normal value, so it seems to point to + 20v or so much as judging that the analog is broken!
This review is about item#37673097.

Related Products