Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Float Light 3x2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
Rain-proof (IPX3)
Body Dimensions (Diameter x Length)(mm)
53x177
Lighting System
ON / OFF
Illumination (Lx)
(Distance 1m, center illumination) 200
Battery life (hours)
About 6
Light Source
(Nichia science industry) white lights LEDphi5mmx3
Power
X2 pcs AA batteries (not included)
Weight (g)
82
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-LR305 37673912 -
Discontinued
[x]
ADD TO CART

Related Products