The reviews are automatic translation.
Check lamp of GVB Impreza
From Japan
On 2018-04-03 18:16:59
It was convenient to check the check lamp and erase the lights.
Read check code
From Japan
On 2017-07-15 15:38:58
I think that it is easy because it is good operation.
I am glad that it is cheap.
It only has enough functions to read and erase code, but it's enough.
During maintenance work
From Japan
On 2017-07-06 22:25:41
I used it as soon as it arrived. It is surprisingly easy to use. I think that it is good to have palm size.
Vehicle maintenance
From Japan
On 2016-07-12 20:22:20
Although we are using for a considerable period, there is no problem
Inspection when the check lamp is lit
From Japan
On 2014-02-12 14:15:13
It became easier to perform the work that had been done by shorting it relatively easily
Car diagnosis
From Japan
On 2013-05-09 00:07:49
Although it is an English display, it was not problematic in use. Performance is for introductory price from the price.
When diagnosing what is wrong with a car
From Japan
On 2013-04-28 09:27:35
Although I used it several times, it is very helpful.
Checking vehicles with check lamp on
From Japan
On 2013-03-06 23:35:37
The display is English, but if you know the code it will not bother you because you will notice the abnormal part on the homepage. I am very glad that the price is safe.
Inspection and maintenance
From Japan
On 2013-01-22 23:17:36
It is very good at this price. Please give me such a lot of things. Once you use it you will find it convenient. There is no problem without Japanese display.
Reading the diag code
From Japan
On 2011-12-01 15:47:35
There is also a method to check the number of flashes of the lamp in the check mode when the engine check lamp is lit, but it is still easy to connect the machine and diagnose immediately at any model. It is cheap anyway. During diagnosis, the meaning of the code is displayed on the display although it is English. It is good to search the meaning of the code at the site of Lunch Tech every time, but because it is simple English it can be understood only by display. There is a difference of muddiness between whether it can read the code or not.