Buy more than* S$200* and get FREE SHIPPING

  • Category

Carrier Bags

5.00 (2)
Caution
* It can not be reused.
Purpose
For various slope protection, temporary damming river, building materials, surplus soil, transport of industrial waste.
Dimensions (Width W x Depth D x Height H) (mm)
860x860x1100+800
Type
Square 1000kg type
Weight (kg)
About 1.9
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 860Square 37673221 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the collection and transportation of fallen leaves and pruned waste
5
From Japan
On 2015-10-22 17:16:28
Until now, we collected, transported, and disposed (incinerated) using nylon bags (garbage bags), but the use of nylon bags also disappeared by using Flexible bags, and the transportation and processing time to the clean center was also It is saved because it can be shortened. Because it has strength, it can be reused many times and it has become a big merit in terms of cost.
This review is about item#37673221.
Used to clean up fallen leaves and pruned branches
5
From Japan
On 2014-03-30 17:48:32
Until now, I used a freestanding type (a square with wires in the side) Flexcon, but I entered only a small size (60 cm cube) of one side, but this is so big that the branches are too large Even if you do not make it small, you can work quickly. Since it is not self-sustaining type, we are using our own making frame that can be expanded and supported.
This review is about item#37673221.

Category

  • Category

Related Products