Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

3.84 (55)
Maximum Measuring Conductor Diameter (mm)
(Possible) 25
Over-range Display
1
Clamp Aperture (mm)
27
Materials (cover)
ABS
Maximum Display
1999
Alternating Current (A)
20/200/400
Sample Rate
3
Resolution Capability
AC voltage 1V_x000D _ DC voltage 1V Alternating current(AC) 10mA(20A)/100mA(200A)/1A(400A) Resistance 1ohm(2000ohm)/100ohm(200kohm)
Dimensions (Width W x Height H x Depth D) (mm)
65x151x34
Display
3 / 1 digit LCD
DC Voltage (V)
600
Resistance (omega)
2000/200k
AC Voltage (V)
600
Pricision
AC voltage +/- (1.2% + 3) _x000D _ DC voltage +/-(1.0%+2) Alternating current(AC) +/-(3.0%+5)(20A)/+/-(2.5%+5)(200A)/+/-(2.5%+5)(400A) Resistance +/-(1.2% + 2)(2000ohm)/+/-(1.2% + 2) (200kohm)
Power
Battery CR2032
Operating Temperature Range (deg C)
0-40
Weight (g)
127
Accessories
Instruction manual, test lead rod, batteries for test
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-306A 37673255 35.16 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 20
4 star 18
3 star 8
2 star 6
1 star 3
Review Rating: 3.84
55 Customer Reviews
The reviews are automatic translation.
Motorcycle current measurement
5
From Japan
On 2016-11-11 09:26:33
Cost-effectiveness is outstanding. Do not use only a measurement of the current I no problem.
This review is about item#37673255.
Consumption current measurement when operating the farm equipment
4
From Japan
On 2016-11-08 23:24:50
I purchased to measure the current of the three-phase AC, also equipped with a HOLD function of the measured value, easy-to-use. Display digit of the current is also reasonable, is not a problem. However, with respect to the direct current, the number of digits? I think
This review is about item#37673255.
Inspection and maintenance
3
From Japan
On 2016-10-20 00:41:48
It is easy to use even the size of size, ease of use is not so good. Supplied battery is not available.
This review is about item#37673255.
At the time of maintenance of the machine
4
From Japan
On 2016-08-18 15:01:15
Cheap even in compact convenient because there are functions of the
This review is about item#37673255.
Simple inspection
5
From Japan
On 2016-06-14 15:52:49
Price in a very, we are satisfied.
This review is about item#37673255.
Maintenance of machinery
5
From Japan
On 2016-06-07 14:37:37
Wondering for the small than we had, good operability at the intricate place wiring.
This review is about item#37673255.
Display for current regulation
4
From Japan
On 2016-03-23 14:37:17
Because of the clamp, we were able to measure and adjust without the need current value of special wiring. Price is also cheap, we are satisfied.
This review is about item#37673255.
Electrical construction
3
From Japan
On 2016-01-14 16:14:12
Since the terminal code is too hard difficult to work. It is nice a little more flexible code, but will settle for a price.
This review is about item#37673255.
Measurement
2
From Japan
On 2016-01-13 17:46:20
You can not use other than the current measured by the clamp. There is a small number of display digits. There is no deviation to the clamp current value, the error is within specification. Better to other than the clamp current measurement (low voltage, etc.) measurement, it is safer is better not to buy. The decimal point, you can use those who do not need.
This review is about item#37673255.
Use in inspection and repair, etc.
2
From Japan
On 2015-09-20 19:42:32
In power off forgotten of you have failed in the consumption of the battery.
This review is about item#37673255.

Related Products