Buy more than* S$200* and get FREE SHIPPING

LED night light

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 40000
Light Source
(Phi5mm) x1 pcs high brightness white LED
...see all>
Product Options
ADD TO CART
Weight (g) Brightness (lx) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Brightness (lx) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 145 About 250 (1m front-lit initial value) 45x51x199 1PC 1 KFL-124(W) 37673982 15.99 SGD
Shipped after 2018-04-23
About 39 About 200 (1m front-lit initial value) 22x27x151 1PC 1 KFL-321(W) 37673991 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
On power failure
4
From Japan
On 2016-05-06 09:03:06
Kumamoto Honki Escape to the toilet by the earthquake disaster and power outage on the way to withstanding the shake, I felt necessity to the toilet from the circumstances I searched for a flashlight, felt necessity and bought about 5 of the family's toilet who live apart. It is a pity that the set screw has broken apart while turning it. The thread is brittle. I would like the strength of the screw to be raised.
This review is about item#37673991.
Emergency light inside factory
5
From Japan
On 2015-12-24 17:43:02
Purchase like a moment because it will be dark during a power outage in the factory. In the food factory, it is common to affix the panel to the front so that it will become dark at the time of a power outage so that the light can be secured for the time being. I think that COSPER is better than the battery fluorescent light at the time of power failure. Just replace the batteries. Because I do not generally check the fluorescent light battery ... I have not experienced when it is time · · ·
This review is about item#37673982.
Permanent at home etc.
5
From Japan
On 2013-12-03 18:48:08
Size and color etc. were just as affordable. It might be better to have a screw with a wall a little longer.
This review is about item#37673982.
We are installing in the corner of the corridor
5
From Japan
On 2013-03-05 13:54:25
It is easy to come off the holder.
This review is about item#37673991.

Related Products