Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Flashlights

2.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 40000
Brightness (lx)
About 250 (1m front-lit initial value)
Light Source
(Phi5mm) x1 pcs high brightness white LED
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54x40x163 About 70 1PC 1 KFL-302(W) 37674025 14.99 SGD
In stock
60x48x175 About 92 1PC 1 KFL-202(W) 37674016 14.99 SGD
In stock
72x57x212 About 151 1PC 1 KFL-102(W) 37674007 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 2
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
During machine repair
1
From Japan
On 2017-11-17 09:28:23
It was ordered from the facility G, purchased at the end of August, already broken. It is useless to replace it with a new battery, the staff of equipment G says, the contact is bad. I said that I bought a loser. Although I also wrote other people, "I did not buy it." I will repurchase another brand with Mr. Hattaro.
This review is about item#37674016.
For night walking
1
From Japan
On 2017-02-06 20:16:41
The light gathers in the center part, it is dazzling. On the contrary, light is weak in the peripheral part and it is hard to see. Design failure is also good, it is a failure. It will not be used. I use it by sticking 10 アルミ aluminum foil on the lens center as a reflection plate with a cellophane tape by myself. I did not buy it.
This review is about item#37674007.
During factory machine maintenance
5
From Japan
On 2016-12-20 17:22:11
Machine repair at the factory I use it for maintenance, but the body looks like steel or aluminum, but the fact that I saw in the photograph was actually plastic. I am worried about the strength when dropped inside the factory, but otherwise it is stylish and the brightness is perfect.
This review is about item#37674016.
I use it to look around at night.
3
From Japan
On 2016-11-01 16:38:12
If the batteries are equipped as standard on the table, there is no problem but I want the batteries to be cheaper as a set.
This review is about item#37674016.
Emergency light & bike messing
3
From Japan
On 2015-09-08 14:48:37
It is lighter than I thought but it is not brighter than I thought
This review is about item#37674025.
As a light at the darkroom work
5
From Japan
On 2013-05-23 13:59:17
I liked the structure that I remember to erase when I stood up and I used AA batteries.
This review is about item#37674025.
Emergency use
2
From Japan
On 2013-05-21 13:49:26
Although the illuminated center is bright, its area is small and there is a step in the brightness around it too dark. I think that it is a lens cut, but the step is a loop and it is hard to see.
This review is about item#37674007.

Related Products