Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 40000
Brightness (lx)
About 10 (50cm front-lit initial value)
Light Source
LEDx1 one white chip type (0.5W class)
Continuous Opreration Time (hours)
When using alkaline batteries / about 80, manganese dry cell use / about 30 (20deg C)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
131x108x218
Power
X4 or single one-size batteries (not included)
Weight (g)
About 352
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LKL-1000(G) 37674034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Auxiliary light of warehouse
4
From Japan
On 2016-05-30 16:57:01
Used in places out of reach of the warehouse. I use it but it is just right to prevent danger. The condition of the handle is good.
This review is about item#37674034.
Emergency use at power failure · Camp
4
From Japan
On 2015-09-09 19:58:52
Brightness is not particularly bright, it is the minimum necessary brightness. It is easy to hang from the top of the tap at the time of camping because the possession will be upside down.
This review is about item#37674034.
For camping
3
From Japan
On 2015-08-16 13:54:07
Although the brightness is sufficient, it is a drawback that the battery is heavy with a single 4 batteries. So stop camping and made it for emergency.
This review is about item#37674034.
fishing
5
From Japan
On 2015-01-16 18:38:24
Very good
This review is about item#37674034.
For emergency use at power failure
1
From Japan
On 2014-08-18 08:06:51
Although the price is cheap, one of the two bought at the same time does not turn on even if it is a switch bad or pressed several times
This review is about item#37674034.
Indoor and outdoor work, for emergency use.
5
From Japan
On 2014-02-16 18:18:43
It is heavier than the Monotaro original, but it is very easy to use when considering the price and function privately because the handle can be used up to 360 degrees and upside down. I ordered again in addition.
This review is about item#37674034.

Related Products