Buy more than* S$200* and get FREE SHIPPING

TF-Hi Soft VCTF

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Small electrical equipment power supply circuits, internal wiring, lead wire, Small electrical equipment power supply circuits, internal wiring, lead wire
Rated Temperature (Degree c)
60, 60
Test Voltage (V/1 minute)
AC2000, AC2000
Sheath Thickness (mm)
1, 1
Length (m)
100, 100
...see all>
Product Options
ADD TO CART
Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Maximum Conductor Resistance (ohm/km)(20degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Number of Conductors Insulation Resistance 20 degree C (M ohm-km) Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Maximum Conductor Resistance (ohm/km)(20degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Number of Conductors Insulation Resistance 20 degree C (M ohm-km) Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9, 1.9 0.9, 0.9 20/0.18, 20/0.18 37.8, 37.8 52, 52 0.5, 0.5 3, 3 (Min) 5, (Min)5 0.5, 0.5 5, 5 6.1, 6.1 Less than 100, Less than 100 1Roll 1 TF-VCTF0.5 x 3C 37673544 129.99 SGD
Shipped after 2018-07-30
2.3, 2.3 1.1, 1.1 30/0.18, 30/0.18 25.1, 25.1 59, 59 0.6, 0.6 2, 2 (Min) 5, (Min)5 0.75, 0.75 7, 7 6.6, 6.6 300, 300 1Roll 1 TF-VCTF0.75 x 2C 37673562 109.99 SGD
Shipped after 2018-08-02
2.7, 2.7 1.5, 1.5 50/0.18, 50/0.18 15.1, 15.1 110, 110 0.6, 0.6 4, 4 (Min) 5, (Min)5 1.25, 1.25 12, 12 8.5, 8.5 300, 300 1Roll 1 TF-VCTF1.25 x 4C 37673614 269.99 SGD
In stock
1.9, 1.9 0.9, 0.9 20/0.18, 20/0.18 37.8, 37.8 44, 44 0.5, 0.5 2, 2 (Min) 5, (Min)5 0.5, 0.5 5, 5 5.8, 5.8 Less than 100, Less than 100 1Roll 1 TF-VCTF0.5 x 2C 37673535 83.99 SGD
Shipped after 2018-07-20
3, 3 1.8, 1.8 37/0.26, 37/0.26 9.79, 9.79 100, 100 0.6, 0.6 2, 2 (Min) 5, (Min)5 2, 2 17 8, 8 300, 300 1Roll 1 TF-VCTF2.0 x 2C 37673623 199.99 SGD
In stock
2.3, 2.3 1.1, 1.1 30/0.18, 30/0.18 25.1, 25.1 83, 83 0.6, 0.6 4, 4 (Min) 5, (Min)5 0.75, 0.75 7, 7 7.6, 7.6 300, 300 1Roll 1 TF-VCTF0.75 x 4C 37673587 169.99 SGD
In stock
2.3, 2.3 1.1, 1.1 30/0.18, 30/0.18 25.1, 25.1 71, 71 0.6, 0.6 3, 3 (Min) 5, (Min)5 0.75, 0.75 7, 7 7, 7 300, 300 1Roll 1 TF-VCTF0.75 x 3C 37673571 149.99 SGD
In stock
1.9, 1.9 0.9, 0.9 20/0.18, 20/0.18 37.8, 37.8 62, 62 0.5, 0.5 4, 4 (Min) 5, (Min)5 0.5, 0.5 5, 5 6.6, 6.6 Less than 100, Less than 100 1Roll 1 TF-VCTF0.5 x 4C 37673553 149.99 SGD
In stock
2.7, 2.7 1.5, 1.5 50/0.18, 50/0.18 15.1, 15.1 79, 79 0.6, 0.6 2, 2 (Min) 5, (Minimum) 5 1.25, 1.25 12, 12 7.4, 7.4 300, 300 1Roll 1 TF-VCTF1.25 x 2C 37673596 149.99 SGD
Shipped after 2018-06-29
2.7, 2.7 1.5, 1.5 50/0.18, 50/0.18 15.1, 15.1 95, 95 0.6, 0.6 3, 3 (Min) 5, (Minimum) 5 1.25, 1.25 12, 12 7.8, 7.8 300, 300 1Roll 1 TF-VCTF1.25 x 3C 37673605 199.99 SGD
In stock
3, 3 1.8, 1.8 37/0.26, 37/0.26 9.79, 9.79 120, 120 0.6, 0.6 3, 3 (Min) 5, (Minimum) 5 2, 2 17, 17 8.5, 8.5 300, 300 1Roll 1 TF-VCTF2.0 x 3C 37673632 289.99 SGD
In stock
3, 3 1.8, 1.8 37/0.26, 37/0.26 9.79, 9.79 145, 145 0.6, 0.6 4, 4 (Min) 5, (Minimum) 5 2, 2 17, 17 9.2, 9.2 300, 300 1Roll 1 TF-VCTF2.0 x 4C 37673641 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Destination field construction Construction ceiling Internal wiring work
5
From Japan
On 2018-05-10 11:34:19
I was able to stretch easily even in a narrow ceiling because it was not stiff
This review is about item#37673641.
Harness processing
3
From Japan
On 2015-01-30 23:26:05
Well, the price is expensive, it is a rush job, it is a problem whether I want to use & delivery time is suitable Manufacturer, there is no problem.
This review is about item#37673553.
For power supply of wagon amplifier frame
4
From Japan
On 2014-10-28 16:38:24
It is easy to move the wagon with software. I hope there are 3 cores (black, white, green) at this price.
This review is about item#37673632.

Related Products