Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chemical Protective Clothing 4520

4.10 (21)
Caution
Cuffs will change into knit types.
Handling Range
[Recommendation] Asbestos removal work [Appropriate] Agricultural spraying work, Handling farm animals work [Available] Dioxin (level 1), Painting job, Cleaning and Maintenance of plants, Pharmaceutical manufacturing
Manufacturing Process
SMMMS
Standard
EN 1073-2: 2002 (protection from radioactive contamination) class 1 compatibility EN 1149-1: 1995 (electrostatic protection) conformance Type 6 (Mist protective sealed clothes) compliant Type 5 (fine particle protective sealed clothes) compliant
Material
Nonwoven fabrics/polypropylene
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 - 100 167 - 176 M 1PC 1 4520 37673815 10.99 SGD
In stock
100 - 108 174 - 181 L 1PC 1 4520 37673824 7.99 SGD
In stock
108 - 115 179 - 187 XL 1PC 1 4520 37673833 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 4.10
21 Customer Reviews
The reviews are automatic translation.
Drug application
4
From Japan
On 2017-12-09 20:47:50
It is easy to break. I want you to be a little more robust. It is good for price
This review is about item#37673833.
During machine maintenance
3
From Japan
On 2017-05-01 15:26:50
Although it is quite frequently used, it is easy to break the inseam, I want you to be a little more robust.
This review is about item#37673824.
I am covered during lacquer work.
3
From Japan
On 2017-04-19 09:41:28
I wear it from the top of my work clothes and I am working with vinyl gloves on my hands.
This review is about item#37673833.
Asbestos survey
5
From Japan
On 2017-03-29 16:32:18
It is a general item alone, it is easy to arrange and price satisfied.
This review is about item#37673815.
During spray painting work
5
From Japan
On 2016-12-02 17:34:40
It is a level that you can do detachment smoothly, durability is good and Goa Gore condition is not bothered. I am satisfied with the product, I have purchased repeat.
This review is about item#37673824.
Control work
2
From Japan
On 2016-06-28 15:12:05
It is a little thin to control fruit trees. That's why it's bad. Since his feet are stone, I had to paste it on boots with tape etc.
This review is about item#37673833.
Easy maintenance work for motorbikes and cars
4
From Japan
On 2016-03-16 10:51:07
My crotch went out. I used it with reinforced gum tape. When I work firmly I change to a tether, but I will wear it during a light work such as oil change, but my crotch went short soon after I started working. I am using it with a gummed tape reinforcing its surroundings. After that I can use about 10 times. He purchased M with an average body size of 165 cm. I thought whether it is too large if I look at the indicated adaptive height (also written in the product), but it is perfectly appropriate. I think that there is a possibility that you can not wear it if you purchase the range of the adaptive height. I like the place where the cuff is not thin rubber but thin, but it is wide rubber of about 5 cm. I would like to judge whether to continue using it a bit more.
This review is about item#37673815.
House disinfection in general
5
From Japan
On 2016-02-29 16:30:25
Price and performance are all important points. The impression of employees is also the same, I would like to ask you again when buying again.
This review is about item#37673824.
For equipment maintenance
5
From Japan
On 2015-09-21 15:14:51
He is durable and the inside clothes are satisfied without getting dirty
This review is about item#37673824.
Construction in the clean room
5
From Japan
On 2015-08-28 16:27:05
Comfortable to wear lighter than SMS, close to Tyvek. I think that it is good to disposable at a reasonable price.
This review is about item#37673824.

Related Products