Buy more than* S$200* and get FREE SHIPPING

Plastic Control Box, No Drill Processing

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Environment
Pollution degree 3
Compatible Standard
IEC/EN60529
Depth (mm)
59.5
Width (mm)
76
...see all>
Product Options
ADD TO CART
Number of Mounting Holes Dimensions C (mm) Dimensions B (mm) Mounting hole Pitch (mm) Dimensions A (mm) Dimensions L (mm) Storage Temperature Range (degree c) Weight (g) Mounting Hole Diameter (phi mm) Height (mm) Operating Ambient Temperature (deg C) Box (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Mounting Holes Dimensions C (mm) Dimensions B (mm) Mounting hole Pitch (mm) Dimensions A (mm) Dimensions L (mm) Storage Temperature Range (degree c) Weight (g) Mounting Hole Diameter (phi mm) Height (mm) Operating Ambient Temperature (deg C) Box (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 166 164 - 144 200 (No freezing) -40 to +80 About243 (FB3W-311Z Single Unit) - 200 (No freezing) -25 to +60 200 1PC 1 FB3T-000Z 37632253 29.99 SGD
In stock
Without - - - - - -40 to +80 (however, do not freeze over) About 125 (FB1W-111 type standalone) - 76 -25 to +60 (however, no freezing) 76 1PC 1 FB1T-000Z 37632235 14.99 SGD
In stock
Without 106 104 - 84 140 -40 to +80 (however, do not freeze over) About 184 (FB2W-221 type standalone) - 140 -25 to +60 (however, no freezing) 140 1PC 1 FB2T-000Z 37632244 24.99 SGD
In stock
ADD TO CART

Related Products