Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cushion Replacement Driver

5.00 (1)
Purpose
Loosening and tightening of various screws., Loosening and tightening of various screws.
Grip Diameter (phi mm)
43
Shaft Length (mm)
100
Point Size
+1, +2, -6
Overall Length (mm)
200
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-2 37673842 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screwdriver.
5
From Japan
On 2018-01-04 14:56:18
It can be used normally. Since plus or minus can be replaced immediately, it is useful. Where are you going plus? The minus where it is said, it decreases.
This review is about item#37673842.

Related Products