Buy more than* S$200* and get FREE SHIPPING

Electroscope

3.59 (49)
Working Voltage Range
AC70 - 1,000V
Materials (cover)
ABS
Power
AAA battery x 2
Cycle(Hz)
50/60
Accessories
Instruction manual, AAA battery x 2 pieces (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO-7 37677631 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 6
2 star 8
1 star 6
Review Rating: 3.59
49 Customer Reviews
The reviews are automatic translation.
Wiring of signs etc.
5
From Japan
On 2018-06-14 15:55:30
To confirm the energization of the cut portion of the wire, Since it can be checked easily, It's useful, and because the price is cheap It is saved, I purchased more than one.
This review is about item#37677631.
Distribution board electrical leakage inspection
5
From Japan
On 2018-05-26 14:24:13
As a result of periodic inspection from the Electric Security Association, it was pointed out that there was a slight leakage in the case of the switchboard, Purchase a monoterror detector. I examined it immediately, and it turned out that electricity leaked from the grinder. Quick repair. I am glad that I did not get caught.
This review is about item#37677631.
Electrical installation work
5
From Japan
On 2018-03-27 22:01:55
At the low price the energization situation can be confirmed at about and it is very good
This review is about item#37677631.
During machine maintenance
4
From Japan
On 2018-01-30 23:44:26
The price is cheap, the reaction is good and the comfort is also good. As an improvement point, the main body is thick and the pocket is bulging, I want it to become slimmer, but it may be unavoidable because it is a AAA battery specification.
This review is about item#37677631.
Electrical construction
4
From Japan
On 2017-12-15 09:55:06
I react somewhat hyperspectively as in other reviews.
This review is about item#37677631.
In-board inspection time
1
From Japan
On 2017-07-19 17:09:16
I bought it because it was affordable because the price was cheap as a reference, but it was not useful because I picked up other currents when inspecting.
This review is about item#37677631.
Mainly lighting fixture inspection
5
From Japan
On 2017-05-02 16:02:29
It is extremely convenient to check energization from the top of the film and the main body of the detector is also covered with resin, so there is no danger of inadvertently short-circuiting. Points that can be used with easy-to-obtain AAA batteries are also high points!
This review is about item#37677631.
Confirm earth leakage
3
From Japan
On 2017-03-24 16:28:14
It is convenient because it can check electric leakage with one touch.
This review is about item#37677631.
Installation of machine
1
From Japan
On 2017-02-11 11:09:36
It is made up of a set of batteries and a switch together and that part is made of soft resin. The resin is too weak to be usable.
This review is about item#37677631.
Distribution board, when working
5
From Japan
On 2017-02-01 19:05:41
We are using it when adding breakers to wiring boards and wiring changes. It seems that there is no problem at all for holding batteries as well. Since sensitivity is also good, it can be examined without touching directly.
This review is about item#37677631.

Related Products