Buy more than* S$200* and get FREE SHIPPING

Weight Remover

3.79 (39)
Purpose
To remove balance weight., To remove balance weight.
Weight (g)
80
Overall Length (mm)
Approx. 267
Width (mm)
Approx. 23
Material
Polyacetal resin (POM)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3C031141M 37686311 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 16
4 star 11
3 star 5
2 star 2
1 star 5
Review Rating: 3.79
39 Customer Reviews
The reviews are automatic translation.
Balance weight removal
4
From Japan
On 2018-04-19 19:13:03
I can not break even if I put strength. can not be hurt. Mostly satisfactory. I hope for a grip shape that is harder and more powerful.
This review is about item#37686311.
When tire balance is adjusted
4
From Japan
On 2017-06-22 23:39:44
Depending on the weight of pasting, there are times when there is considerable force to peel off, but at this price it is somewhat satisfactory, relatively.
This review is about item#37686311.
Maintenance work
5
From Japan
On 2017-06-18 17:15:06
I am redeveloping my own car tires, but it is handy when peeling paste type balance weights.
This review is about item#37686311.
Weight peeling
3
From Japan
On 2017-02-13 09:35:25
Other people are also written, but the tip was missing immediately. (When peeling weight which sticky old part hardened, corner of tip is lacked) I want a little strength.
This review is about item#37686311.
Tire exchange
3
From Japan
On 2016-11-05 14:42:36
This product was also usable normally.
This review is about item#37686311.
Tire exchange
3
From Japan
On 2016-06-05 20:54:38
Although it was easy to use, it broke ahead with the use of about 10 units. I guess it can not be helped because it is plastic. . .
This review is about item#37686311.
Cut the tire's pasting weight
2
From Japan
On 2016-04-08 21:09:34
It is a price. People who use it for work should use a bit sturdy one.
This review is about item#37686311.
Removing weight attached
2
From Japan
On 2016-03-29 14:38:07
I think that it is due to bite but good because it does not scratch a slightly soft wheel, but I think that it may be a bit more rigid
This review is about item#37686311.
Weight peeling
4
From Japan
On 2016-03-08 21:51:22
It is so.
This review is about item#37686311.
Ideal for peeling weight of aluminum wheels
5
From Japan
On 2016-02-25 20:22:12
Ideal for peeling off weight when replacing tires. It is very helpful because we can peel off the weight without scratching the aluminum wheel made of resin. For those who take care of the wheel, it will be one of the best. Before exchanging the tire, polish it with a compound etc., polish it first, then apply the weight after applying the wheel coating, it will be shiny inside.
This review is about item#37686311.

Related Products