Buy more than* S$200* and get FREE SHIPPING

Behind Wall Detector

3.79 (80)
Caution
Not for following wall materials. Exterior finish, uneven surface, unstable surface density, highly absorbent wall material, plaster, metal plate, pottery, ceramic, etc., Not for following wall materials. Exterior finish, uneven surface, unstable surface density, highly absorbent wall material, plaster, metal plate, pottery, ceramic, etc., Not for following wall materials. Exterior finish, uneven surface, unstable surface density, highly absorbent wall material, plaster, metal plate, pottery, ceramic, etc., Not for following wall materials. Exterior finish, uneven surface, unstable surface density, highly absorbent wall material, plaster, metal plate, pottery, ceramic, etc.
Purpose
For interior wall material which density and thickness are constant, For interior wall material which density and thickness are constant, For interior wall material which density and thickness are constant, For interior wall material which density and thickness are constant
Materials (cover)
ABS
Detection Depth
Stud mode 14 mm or less (woodpillars 30 x 30 mm) _x000D _ Metal mode/25mm or less (iron pipe phi20 mm)_x000D _ AC wire mode/50mm(50 - 60Hz 90 - 250V)
Power
9V-BATTERY X 1
Weight (g)
140
Dimension (mm)
163x74x26
Accessories
Instruction manual, 9V battery x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO-533 37680237 18.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 23
3 star 11
2 star 4
1 star 10
Review Rating: 3.79
80 Customer Reviews
The reviews are automatic translation.
Handrail, electrical products wall mounting work
3
From Japan
On 2017-02-19 07:44:13
1 year 2 months elapsed power is no longer fit after purchase. Cause was the poor contact of the test switch. The decomposition after the switch portion was repaired Once you have washed with alcohol.
This review is about item#37680237.
In preparation for the earthquake, to find the appropriate installation location of the spur.
5
From Japan
On 2017-02-13 14:36:43
It is much wanted product. Nante buy at this price, truly is Mr. Monotarou. It seems that can detect firmly Kabeura. This variety helps likely in the future. I'm glad I bought it.
This review is about item#37680237.
Confirmation of Kabeura
3
From Japan
On 2017-01-12 15:36:57
In particular, you can use normally without problems. I, comes Sill battery to cause, and misunderstanding the goods as defective, was smashed. Ms. Monotarou, was saved will be replaced. Thank you very much.
This review is about item#37680237.
Mounting of the lamp
4
From Japan
On 2016-12-03 23:17:57
There are tricks to master, but it was useful tool. Since there is a need to trial and error while looking at the manual, I felt the need is room in the case for the first time of the time.
This review is about item#37680237.
Renovation
1
From Japan
On 2016-09-05 14:46:47
After falling by the shipping company it did not, but there was a large fall marks the box of the product. So was the impact of the more battery that was shipped is dented, it seems to be one of the issues on the pre-shipment stage. While it is surprising is equipped with an AC wire mode in this price range, the detection limit is only about 10mm in fact have been written with the 50mm, utterly useless In addition, although detection in its own way is also a condition is a uniform new construction in wood, in the renovation Useless becomes to leave sound or not detected at all even again many times learning But it can not deny the possibility that happened provision defective products, too terrible
This review is about item#37680237.
Locate the outer wall of the nail, looking interior base
3
From Japan
On 2016-08-21 04:52:37
Good reaction sensitivity for the price. Iron nails will react, but the nail, such as the casting of the outer wall siding do not react, do not react well against directly. We would like you to come and improve
This review is about item#37680237.
Home of the wall 桟探 knowledge
1
From Japan
On 2016-08-16 16:21:41
It was not good enough. Not me detection or rather. It is mon Pachi.
This review is about item#37680237.
You can use once!
3
From Japan
On 2016-08-08 08:53:12
For us properly aware of the pillar, but when not in use can not be used at the time to say that emergency was like there to consume little by little and not place remove the batteries. So do I need to out the battery every time you use, it is troublesome. Would not'm without saying if possible this improvement?
This review is about item#37680237.
Kabeura detection
4
From Japan
On 2016-08-03 03:22:00
No other're attached to the AC electrical wire mode at this low price. But the battery is to hold down the button for the detection as I want you to AA two specifications, so inconvenient when you explore the ceiling surface, five stars if the specifications of the on-off switching switch.
This review is about item#37680237.
Paste Toka gypsum board
5
From Japan
On 2016-07-31 21:22:28
Eyeing I use so that it does not come off when you hit the screw. There should be few cars, but no longer so, I purchased hung in price. Properly it will be aimed.
This review is about item#37680237.

Related Products