Buy more than* S$200* and get FREE SHIPPING

Polyvinyl Cab Tire Round Cord, White Black Green / Yellow

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use 0.3mm2 and 0.5mm2 in circuit below 100V.
Purpose
It can be used as a power cord of the small electrical appliances 300V or less used indoors.
Standard Thickness of Insulator (mm)
0.6
Number of Cores
3
Rated Voltage (V)
300
Compatible Standard
PSE
Standard
JIS C 3306
Specification
PSE compliant
...see all>
Product Options
ADD TO CART
Overall Length (m) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Wire Thickness (mm2) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Wire Thickness (mm2) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.3 1.1 30/0.18 25.1 1.0 About7.0 0.75 Gray 1Roll 1 VCTF0.75x3CoreWhiteBlackGreen/Yellow 09928895 22.99 SGD
In stock
10 2.7 1.5 50/0.18 15.1 1 About7.8 1.25 Gray 1Roll 1 VCTF1.25x3CoreWhiteBlackGreen/Yellow 09928904 29.99 SGD
In stock
10 3.0 1.8 37/0.26 9.79 1.0 About 8.5 2.0 Ash 1Roll 1 VCTF2.0x3 core monochrome green / yellow 09928913 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Machine wiring
4
From Japan
On 2018-03-04 17:32:25
It is good to have green when wiring. Items came in early.
This review is about item#9928904.
Wiring work
5
From Japan
On 2018-01-07 17:15:12
I think that it is very good for one-time use with the same sense as cut-out.
This review is about item#9928904.
To a camper
5
From Japan
On 2017-04-17 07:23:01
Purchase for three-way circuit, use for the lamps of the camper door, left and right doors, entrance door part, inside the car 4 points.
This review is about item#09928895.
Winch cord
5
From Japan
On 2015-02-16 16:35:03
I bought it because it was cheaper than a nearby home center It was a bit thinner than the one that was originally attached but it was able to be installed without problems
This review is about item#09928895.

Related Products