Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyvinyl Cab Tire Round Cord, White Black Green / Yellow

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use 0.3mm2 and 0.5mm2 in circuit below 100V. PSE is conductor size0.75mm2 only
Purpose
It can be used as a power cord of the small electrical appliances 300V or less used indoors.
Standard Thickness of Insulator (mm)
0.6
Number of Cores
3
Overall Length (m)
20
Rated Voltage (V)
300
Compatible Standard
PSE
Standard
JIS C 3306
Specification
PSE compliant
...see all>
Product Options
ADD TO CART
Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 2.3 1.1 30/0.18 25.1 1 About7.0 0.75 1Roll 1 VCTF0.75x3CoreWhiteBlackGreen/Yellow 09929071 35.99 SGD
In stock
Ash 2.7 1.5 50/0.18 15.1 1.0 About 7.8 1.25 1Roll 1 VCTF1.25x3 core monochrome Green / Yellow 09929087 49.99 SGD
In stock
Ash 3.0 1.8 37/0.26 9.79 1.0 About 8.5 2.0 1Roll 1 VCTF2.0x3 core monochrome Green / Yellow 09929096 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To a camper
5
From Japan
On 2017-04-17 13:18:23
I use a 3-conductor wire for the power supply wire for the wiring with the ground.
This review is about item#9929071.
Connection of wired remote control
5
From Japan
On 2016-11-14 17:00:45
From order to arrival arrived earlier than expected and I was pleased with the customer.
This review is about item#9929071.
Used for 100V balancer
5
From Japan
On 2016-10-19 16:06:47
Although it is a no-brand inscription, the earth wire made by Fuji Electric is green + yellow It is very easy to understand
This review is about item#9929096.
Electric wiring
4
From Japan
On 2016-07-29 17:34:05
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#09929071.
Power wiring
5
From Japan
On 2012-08-28 11:57:29
- It is easy to handle with moderate softness. · It is easy to peel.
This review is about item#09929096.

Related Products