Buy more than* S$200* and get FREE SHIPPING

Safe To Wear - Waist Supporter - Regular Type

Caution
Please standardly choose compatible sizes to the waist size (navel position). (Select the larger size if measurements are 2 sizes.), Please standardly choose compatible sizes to the waist size (navel position). (Select the larger size if measurements are 2 sizes.)
Purpose
For those who love perfect fits, For those who love perfect fits
Length (cm)
22.2
Type
Regular
Color
White
...see all>
Product Options
ADD TO CART
Compatible Size (cm) Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 to 85 93.3 M 1PC 1 - 37704466 57.99 SGD
Shipped after 2018-05-09
95 to 105 107.3 LL 1PC 1 - 37704484 57.99 SGD
Shipped after 2018-05-02
65 to 75 86.3 S 1PC 1 - 37704457 57.99 SGD
Shipped after 2018-05-09
105 to 115 114.3 3L 1PC 1 - 37704493 57.99 SGD
Shipped after 2018-05-02
85 - 95 100.3 L 1PC 1 - 37704475 57.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products