Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lumbar Belt

4.80 (5)
Caution
Please standardly choose compatible sizes to the waist size (navel position). (Select the larger size if measurements are 2 sizes.), Please standardly choose compatible sizes to the waist size (navel position). (Select the larger size if measurements are 2 sizes.)
Purpose
For those who want to use at the time of the sports, For those who want to use at the time of the sports
Length (cm)
17.5
Type
Sport
Color
Black
...see all>
Product Options
ADD TO CART
Compatible Size (cm) Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 to 75 82 S 1PC 1 - 37704554 70.99 SGD
In stock
95 to 105 101.2 LL 1PC 1 - 37704581 70.99 SGD
In stock
75 - 85 89 M 1PC 1 - 37704563 70.99 SGD
In stock
85 - 95 97.8 L 1PC 1 - 37704572 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-01-28 02:13:43
There is a fit on the waist, and it will not rise as it is attached for a while. Lower back pain is no longer a good product.
This review is about item#37704572.
Sports and field work
4
From Japan
On 2017-04-05 17:19:53
When putting it on a sports (golf), the waist is stabilized, and it is also attached to the garden at the time of home garden.
This review is about item#37704563.
Usage in normal life (pruning of garden trees, weeding, ayu multiplication, etc.)
5
From Japan
On 2016-09-30 10:10:38
I do not use other products, so I can not tell you what I can say now Adjust it and it will not bother me easily, I can tighten it well by myself OK
This review is about item#37704572.
Civil engineering, piping work
5
From Japan
On 2016-03-05 19:11:37
I chose the size for the indicated waist size, but it was just right.
This review is about item#37704563.
I received a reply by mail, and immediately purchased it. It can be expected that it is a good form for relieving back pain from the thing I used to date
5
From Japan
On 2015-07-26 19:26:50
It is easy to use because it can be glued on HESO and can be retightened again in the vicinity of the femur on both sides after the incident, the joint part on the HESO is also very firm and can be used with confidence. It is a wonderful work that can not be let go of since purchase. I hope that if you can make additional processing to your thinking shape it will be even better.
This review is about item#37704581.

Related Products