Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Label-Sealing [Laser Printer] Mat Paper

4.00 (1)
Label Thickness (mm)
0.07
Whiteness (%)
82
...see all>
Product Options
ADD TO CART
Surface Mounting Basis Weight (g/m2) Lanel Size (mm) Thickness (mm) Standard Overall Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Basis Weight (g/m2) Lanel Size (mm) Thickness (mm) Standard Overall Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 face 120 48.3x25.4 - 0.13 High-quality paper + laser-only coating 1Box(500Sheet) 1 28648 32733626 269.99 SGD
Shipped after 2018-06-27
18 face 120 63.5x46.5 - 0.13 High-quality paper + laser-only coating 1PC(100Sheet) 1 28370 32733163 57.99 SGD
In stock
30 face 130 53.3x25.4 - 0.14 Quality paper + laser-only coating 1PC(20Sheet) 1 31145 32735245 13.99 SGD
In stock
44th page 130 48.3 x 25.4 0.14 - - 1PC(20Sheet) 1 28388 32733267 13.99 SGD
In stock
24 surfaces 130 66x33.9 0.14 - - 1PC(20Sheet) 1 28389 32733276 13.99 SGD
In stock
18th page 130 63.5 x 46.5 0.14 - - 1PC(20Sheet) 1 28390 32733285 13.99 SGD
In stock
44 surfaces 130 48.3x25.4 0.14 - - 1PC(100Sheet) 1 28368 32733145 57.99 SGD
In stock
24 surfaces 130 66x33.9 0.14 - - 1PC(100Sheet) 1 28369 32733154 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product display
4
From Japan
On 2015-11-23 17:39:49
Things may be good but prices are high
This review is about item#32733145.

Related Products