Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Laser Printer] Mat Paper

5.00 (6)
...see all>
Product Options
ADD TO CART
Type Material Green Purchasing Law Paper Thickness (g/m2) Standard Label Thickness (mm) Color Lanel Size (mm) Compatible Whiteness (%) Surface Mounting Standard Overall Thickness (mm) Size Basis Weight (g/m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Green Purchasing Law Paper Thickness (g/m2) Standard Label Thickness (mm) Color Lanel Size (mm) Compatible Whiteness (%) Surface Mounting Standard Overall Thickness (mm) Size Basis Weight (g/m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 86.4x38.1, 86.4x38.1, 86.4x38.1 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66214 23236404 61.99 SGD
Shipped after 2018-05-29
- Quality paper + laser-only coating - - - 0.07 White 86.4x50.8 Laser thermal transfer copy 82 10 face 0.14 - 130 1PC(100Sheet) 1 28367 32733136 57.99 SGD
In stock
- Quality paper + laser-only coating - - - 0.07 White 70x42.3 Laser thermal transfer copy 82 18 face 0.14 - 130 1PC(20Sheet) 1 28384 32733224 13.99 SGD
In stock
- Quality paper + laser-only coating Fit - Law on Promoting Green Purchasing 0.07 White 148x20 Laser copy thermal transfer 82 12 face 0.14 A4 130 1PC(12Sheet) 1 31133 32735184 13.99 SGD
Shipped after 2018-05-29
- Quality paper + laser-only coating - - Law on Promoting Green Purchasing 0.07 White 20x8 Laser copy thermal transfer 82 120 face 0.14 A4 130 1PC(10Sheet) 1 65200 38607475 7.99 SGD
In stock
- High-quality paper + laser-only coating Fit - Law on Promoting Green Purchasing 0.07 White 78.5x47 Laser copy thermal transfer 82 10 face 0.13 A4 120 1PC(12Sheet) 1 31131 32735175 13.99 SGD
In stock
- High-quality paper + laser-only coating - - - 0.07 White 48.3x25.4 Laser copy thermal transfer 82 44 face 0.13 - 120 1Box(1000Sheet) 1 31165 32735297 439.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 70x42.3 Laser copy thermal transfer 82 21 face 0.13 - 120 1Box(500Sheet) 1 28643 32733574 309.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 66x33.9 Laser copy thermal transfer 82 24 face 0.13 - 120 1Box(500Sheet) 1 28649 32733635 269.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 86.4x42.3 Laser copy thermal transfer 82 12 face 0.13 - 120 1Box(500Sheet) 1 28642 32733565 269.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 86.4x50.8 Laser copy thermal transfer 82 10 face 0.13 - 120 1Box(1000Sheet) 1 31164 32735281 429.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 86.4x42.3 Laser copy thermal transfer 82 12 face 0.13 - 120 1Box(1000Sheet) 1 31161 32735254 469.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 86.4x50.8 Laser copy thermal transfer 82 10 face 0.13 - 120 1Box(500Sheet) 1 28647 32733617 269.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 210x297 Laser copy thermal transfer 82 Uncut 0.13 - 120 1Box(500Sheet) 1 28641 32733556 269.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 70x38.1 Laser copy thermal transfer 82 21 face 0.13 - 120 1PC(100Sheet) 1 28365 32733111 57.99 SGD
In stock
- High-quality paper + laser-only coating - - - 0.07 White 70x42.3 Laser copy thermal transfer 82 21 face 0.13 - 120 1Box(1000Sheet) 1 31162 32735263 439.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 257x364 Laser copy thermal transfer 82 Uncut 0.13 B4 120 1PC(20Sheet) 1 28431 32733407 20.99 SGD
In stock
- High-quality paper + laser-only coating - - - 0.07 White 85.6x42.3 Laser copy thermal transfer 82 24 face 0.13 B4 120 1PC(20Sheet) 1 28435 32733425 20.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 70x33.9 Laser copy thermal transfer 82 24 face 0.13 - 120 1Box(500Sheet) 1 28646 32733601 279.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 70x38.1 Laser copy thermal transfer 82 21 face 0.13 - 120 1Box(500Sheet) 1 28645 32733592 269.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 85.6x42.3 Laser copy thermal transfer 82 24 face 0.13 B4 120 1PC(100Sheet) 1 28436 32733434 73.99 SGD
In stock
- High-quality paper + laser-only coating - - - 0.07 White 70x33.9 Laser copy thermal transfer 82 24 face 0.13 - 120 1Box(1000Sheet) 1 31163 32735272 439.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser-only coating - - - 0.07 White 70x42.3 Laser copy thermal transfer 82 18 face 0.13 - 120 1Box(500Sheet) 1 28644 32733583 269.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm) - 0.07 - 28x8 - 82 - - A4 - 1copy(10sheet) 1 65150 23236203 7.99 SGD
In stock
- - - 120(0.13mm) - 0.07 - 210x297 - 82 - - A4 - 1copy(20sheet) 1 65201 23236212 13.99 SGD
In stock
- - - 120(0.13mm) - 0.07 - 210x148.5 - 82 - - A4 - 1copy(20sheet) 1 65202 23236228 13.99 SGD
In stock
- - - 120(0.13mm) - 0.07 - 148.5x105 - 82 - - A4 - 1copy(20sheet) 1 65204 23236237 13.99 SGD
In stock
- - - 120(0.13mm) - 0.07 - 60x20 - 82 - - A4 - 1copy(100sheet) 1 66236 23236438 57.99 SGD
In stock
- - - 120(0.13mm) - 0.07 - 38.1x21.2 - 82 - - A4 - 1copy(20sheet) 1 65265 23236307 13.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 35x8, 35x8, 35x8 - 82, 82, 82 - - A4, A4, A4 - 1copy(10sheet) 1 65125 23236194 7.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 83.8x42.3, 83.8x42.3, 83.8x42.3 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65312 23236334 13.99 SGD
Shipped after 2018-05-30
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 63x120, 63x120, 63x120 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65206 23236246 30.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 42x74.25, 42x74.25, 42x74.25 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65220 23236273 13.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 62x31, 62x31, 62x31 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65227 23236282 13.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 60x20, 60x20, 60x20 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65236 23236298 13.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 45x10, 45x10, 45x10 - 82, 82, 82 - - A4, A4, A4 - 1copy(10sheet) 1 65292 23236316 7.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 35x12, 35x12, 35x12 - 82, 82, 82 - - A4, A4, A4 - 1copy(10sheet) 1 65295 23236325 7.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 210x297, 210x297, 210x297 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66201 23236352 61.99 SGD
Shipped after 2018-06-01
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 148.5mmx105, 148.5mmx105, 148.5mmx105 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66204 23236377 74.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 97x69, 97x69, 97x69 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66208 23236395 57.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 42x74.25, 42x74.25, 42x74.25 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66220 23236413 61.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 62x31, 62x31, 62x31 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66227 23236422 61.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 97x69, 97x69, 97x69 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65208 23236255 13.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 86.4x38.1, 86.4x38.1, 86.4x38.1 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65214 23236264 13.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 56x30, 56x30, 56x30 - 82, 82, 82 - - A4, A4, A4 - 1copy(20sheet) 1 65424 23236343 13.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 210x148.5, 210x148.5, 210x148.5 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66202 23236368 57.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 63x120, 63x120, 63x120 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66206 23236386 61.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 38.1x21.2, 38.1x21.2, 38.1x21.2 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66265 23236447 57.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 83.8x42.3, 83.8x42.3, 83.8x42.3 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66312 23236474 57.99 SGD
In stock
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 35x12, 35x12, 35x12 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66295 23236465 74.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 56x30, 56x30, 56x30 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66424 23236483 61.99 SGD
Shipped after 2018-05-29
- - - 120(0.13mm), 120(0.13mm), 120(0.13mm) - 0.07, 0.07, 0.07 - 45x10, 45x10, 45x10 - 82, 82, 82 - - A4, A4, A4 - 1copy(100sheet) 1 66292 23236456 61.99 SGD
Shipped after 2018-05-29
- High-quality paper + laser coating. - - - 0.07 - 86.4x50.8 - 82 10 surfaces 0.14 - 130 1PC(20Sheet) 1 28387 32733251 13.99 SGD
In stock
- High-quality paper + laser coating. - - - 0.07 - 86.4x42.3 - 82 12 surfaces 0.14 - 130 1PC(20Sheet) 1 28382 32733206 13.99 SGD
In stock
- High-quality paper plus laser coating. - - - 0.07 - 70 x 42.3 - 82 21st page 0.14 - 130 1PC(20Sheet) 1 28383 32733215 13.99 SGD
In stock
- High-quality paper + laser coating. - - - 0.07 - 70x38.1 - 82 21 surfaces 0.14 - 130 1PC(20Sheet) 1 28385 32733233 13.99 SGD
In stock
- High-quality paper + laser coating. - - - 0.07 - 70x33.9 - 82 24 surfaces 0.14 - 130 1PC(20Sheet) 1 28386 32733242 13.99 SGD
In stock
- High-quality paper + laser coating. - - - 0.07 - 86.4x42.3 - 82 12 surfaces 0.14 - 130 1PC(100Sheet) 1 28362 32733084 57.99 SGD
In stock
- High-quality paper plus laser coating. - - - 0.07 - 70 x 42.3 - 82 18th page 0.14 - 130 1PC(100Sheet) 1 28364 32733102 57.99 SGD
In stock
- High-quality paper plus laser coating. - - - 0.07 - 70 x 42.3 - 82 21st page 0.14 - 130 1PC(100Sheet) 1 28363 32733093 57.99 SGD
In stock
- High-quality paper + laser coating. - - - 0.07 - 70x33.9 - 82 24 surfaces 0.14 - 130 1PC(100Sheet) 1 28366 32733127 57.99 SGD
In stock
No margins High-quality paper + laser coating. - - - 0.07 - 210x297 - 82 No cut 0.14 - 130 1PC(100Sheet) 1 28361 32733075 57.99 SGD
In stock
No margins High-quality paper + laser coating. - - - 0.07 - 210x297 - 82 No cut 0.14 - 130 1PC(20Sheet) 1 28381 32733197 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Product label
5
From Japan
On 2017-03-28 14:36:54
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#32733251.
Pasting on shipped products
5
From Japan
On 2016-05-02 14:44:15
It is necessary continuously because it is set on B4 size · 24 faces. Many shipments on a daily basis will cause troubles in shipping work unless this label is missed.
This review is about item#32733434.
Part label display
5
From Japan
On 2016-03-05 13:39:12
A4 size Economical because it uses the last minute
This review is about item#38607475.
Calendar Company name attached
5
From Japan
On 2014-12-08 02:15:53
Because it is for videotape, I am worried about whether it will be a previous version
This review is about item#32735184.
Paste on the tire
5
From Japan
On 2014-04-06 18:31:20
Printing difficult
This review is about item#32733084.
Product label / seal
5
From Japan
On 2013-11-24 23:04:51
Just by mistake or protruding, I want two or three sheets for printing.
This review is about item#32733084.

Related Products