Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Printer Label, Transparent Glossy Film

4.00 (2)
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Size
A4
Thickness (mm)
0.15 (label cards) 0.07mm
Specification
Transparent glossy film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 28426 32733382 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For DM shipment
3
From Japan
On 2016-09-30 08:42:31
Convenient because it can be directly pasted to DM shipping nationwide
This review is about item#32733382.
Product label
5
From Japan
On 2016-01-31 15:59:14
Compared with the last purchased item, it is easy to use because there is a back side display. Total thickness is somewhat thick and easy to handle. There was not much curl after printing, it was easy to pass through the cutting machine.
This review is about item#32733382.

Related Products