Buy more than* S$200* and get FREE SHIPPING

Laser Printer Label, Transparent Matt Film

5.00 (1)
Label Thickness (mm)
0.06
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Thickness (mm)
0.14
Specification
Transparent matte film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 28428 32733391 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Labeling of cosmetic sample containers
5
From Japan
On 2013-03-21 13:38:44
A-ONE has also received "free label software 9", which is very useful for creating stickers. You can also create sticker data on "Label store 9", you can paste image data of jpeg created with higher resolution and print as it is. Although we are using color laser printer, it is possible to print beautifully with thick paper setting.
This review is about item#32733391.

Related Products