Buy more than* S$200* and get FREE SHIPPING

DC12V Car Cleaner

Dust Collection System
Filter expression
Operating Noise (dB)
75 or less
Continuous Opreration Time (min)
About 30
Power Cord (m)
About 2.6
Dust-Collecting Capacity (L)
0.2
Dimensions (Width W x Depth D x Height H) (mm)
About 110x395x110
Switch
Sliding ON / OFF
Power Consumption (W)
40
Power (V)
DC12 Car Power
Weight (g)
About 700
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-5233BL 37677717 -
Discontinued
[x]
ADD TO CART

Related Products