Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SUPERCUB Leg Shield

4.38 (8)
Purpose
For Honda Super Cab C50/70/90
Compatible Vehicle Model
Honda Super Cub C50/70/90 I (except custom)
Material
Made of PP (polypropylene)
Main Conforming Genuine Product Number
64301-GBJ-N10ZA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBH-01LS 37678112 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Exterior maintenance finish
5
From Japan
On 2017-02-10 12:39:24
I am very satisfied that I can install it without feeling any discomfort. Firstly you need to check the model installed.
This review is about item#37678112.
Replacing old legged shield leg shield
5
From Japan
On 2016-10-30 06:47:17
Although it seems to be small compared to some genuine products, it can be mounted without processing, and thickness and material are also good.
This review is about item#37678112.
Super Cub
5
From Japan
On 2016-08-25 22:57:26
The price was also cheap and could be installed without processing.
This review is about item#37678112.
Damaged turtle exchange
4
From Japan
On 2016-06-18 20:19:08
Compared to genuine, it was pretty good overall, but there is no inconvenience for ordinary use. Dare to say, since burrs such as bolt holes are left intact, I think that it will be very good if you take out debur slightly.
This review is about item#37678112.
Replacement part
4
From Japan
On 2015-12-16 22:37:52
Good without problems.
This review is about item#37678112.
Exchange with old shield
5
From Japan
On 2015-10-01 18:20:41
Degradation due to aging deteriorated and there were also cracks, so replaced with this product for Cub 50. There seems to be another cheaper competitor's product (about 1/3), but I chose this product because I felt that evaluation was not so good. It is a solid product with sufficient wall thickness as a shield. High machining accuracy, no displacement of bolt holes, accurate installation. The height of the front upper end of the shield is lower by about 1 cm than the genuine product, but I think that there is no practical problem. The rear part of the left side of the shield overlaps with the engine part, so we needed to cut that part. At the beginning, we cut the overlapping part to a smaller size, and then cut out a little by little with a cutting knife. I finally made it satisfactory by repeating the installation ~ cutting spreading work about seven times. Because I enjoyed the work itself on my own, I think that it is a satisfactory product.
This review is about item#37678112.
Exchange with pure product
2
From Japan
On 2011-12-29 16:58:17
Although there was no problem with installation, there is a slight gap on the handle and the frame side which is made smaller than the genuinely genuine.
This review is about item#37678112.
Replace with old one
5
From Japan
On 2011-10-18 22:01:48
There was not conspicuous burr with solid making, precision was high so we could exchange with genuine products without processing. The cap for the inspection hole was installed without difficulty. The color was not a white color but an ivory type color but I am very satisfied
This review is about item#37678112.

Related Products