Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Printer Label, Modification Type

Green Purchasing Law
Fit
Label Thickness (mm)
0.11
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.17
Basis Weight (g/m2)
160
Lanel Size (mm)
210x297
Paper Quality
Fine paper mat
Whiteness (%)
73
Sheet Size (mm)
210x297
Standard
Law on Promoting Green Purchasing
Type
Modification type to hide the underlying Harrell firm
Size
A4
Color
White
Compatible
Laser copy
Specification
Modification types hide the underlying
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20Sheet) 1 28373 32733172 20.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products