Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Amateur Bearing Puller

4.75 (20)
Specification
With speed knob for quick clamping
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimension d (phi mm) Dimension H (mm) Weight (g) TRUSCO Part Number Diameter D (mm) Nail Tip Thickness (mm) Breaking Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimension d (phi mm) Dimension H (mm) Weight (g) TRUSCO Part Number Diameter D (mm) Nail Tip Thickness (mm) Breaking Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 4 40 200 381-9558 10 - 25 1.0 6 1PC 1 AB 0N 37680264 40.99 SGD
In stock
8 6 50 300 381-9566 19 - 35 1.0 10 1PC 1 AB 1N 37680273 51.99 SGD
In stock
12 8 100 700 381-9574 24 - 55 1.2 13 1PC 1 AB 2N 37680282 72.99 SGD
In stock
15 12 160 1900 381-9582 35 - 80 1.5 18 1PC 1 AB 3N 37680291 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
To extract bearings in a narrow place
5
From Japan
On 2018-04-20 03:55:21
In extraction work in a narrow place, it is often not possible to insert a large versatile puller that can be bitten even with a small size, and we recommend that you prepare a puller that matches the bearing diameter. This pooler was extremely good as it's unexpectedly small and its nails are thin.
This review is about item#37680264.
Removal of bearing
5
From Japan
On 2017-11-06 14:54:58
It is convenient for removing small bearings or gears.
This review is about item#37680264.
For motorcycle maintenance
5
From Japan
On 2017-08-09 20:01:44
Maintenance of the motorcycle, I wanted to use it for driven bearings I gave up because the size did not fit. It was my mistake in selection.
This review is about item#37680264.
For replacing bearings of electric tools
4
From Japan
On 2016-12-29 19:18:23
It is a handy tool that can be put in the drawer of the desk with the palm size. I hope it will be possible to deal with larger bearings with adapters etc.
This review is about item#37680273.
Bearing exchange
5
From Japan
On 2016-10-09 13:45:01
Even small bearings can be used if you remove the two screws of hold down and support by hand. Since the shaft is 8 mm, if it does not match, you can also remove a small warp by inserting wood screws in between.
This review is about item#37680282.
Removing impeller of well pump
4
From Japan
On 2016-05-17 16:14:26
There are also cheaper ones in price, but I ordered it with some expectation of goodness of making. The shaft (screw part), the part of the claws, the part to slide, etc were beautifully made and thought that it was a good thing. Try using: 1. The length of the shaft was short -> It replaced it with a long bolt. 2. The tip of the claw was sharp and disturbing -> It shaved a bit with a file. The handle of the shaft was small, I could not apply force -> I replaced it with a bolt and turned it with a wrench. I think that there is a special tool, and I think that there are things like "There are different uses", but since it is probably an amateur, I review it without permission.
This review is about item#37680264.
Machine work
5
From Japan
On 2015-11-14 09:42:23
I tried to purchase your company's products, but I chose this with the thinness of the nails. Since this point is large, I think that it is better to raise the hardness by thinning the nails made by your company.
This review is about item#37680282.
Bearing exchange
5
From Japan
On 2015-11-07 12:54:15
It is a certain product. You can use it with confidence.
This review is about item#37680264.
It is convenient for pulling the impeller with pump disassembly repair.
5
From Japan
On 2015-09-20 19:47:59
I am using it for the moment without breaking.
This review is about item#37680273.
Ventilation fan of motor spare part motor bathroom
5
From Japan
On 2015-08-10 12:58:29
Both bearings with noisy hands from the motor Bearings that do not even picritically At first it was cheating the bearings with oil but indeed limited to buying this item of merchandise, buying it immediately, surprised Oh! The bearing was easy enough to feel comfortable, impressed! It is! And fast-tightening speed knob top fingertip on top! Kurukuru Early tight fast. As soon as I encounter this product, it was comfortable to spend every day without hearing any abnormal noise ...
This review is about item#37680264.

Related Products