Buy more than* S$200* and get FREE SHIPPING

Screw and Water Pump Pliers, Driver Bit Handle

4.00 (1)
Clip-on Workpiece Dimensions (mm)
0 - 47
Head Tip Thickness (mm)
10
Functions
Remove and grab and turning
Compatible Screw
In addition tip / screw head phi10mm below (pan / M2 - M5, truss / M2 - M4)
Weight (g)
360
Dimension (mm)
252
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WP250DNA 37680422 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance and maintenance of cars
4
From Japan
On 2017-02-09 08:59:21
Since Lobexx is a trustworthy manufacturer, I purchased it. The grip part is also less slippery, there is also a sense of firm engagement. I think that it is a product that can do reliable work.
This review is about item#37680422.

Related Products