Buy more than* S$200* and get FREE SHIPPING

Screw Anguirus Trigrip Pliers

5.00 (2)
Head Tip Thickness (mm)
11
Cleavable Wire Diameter (phi mm)
(Iron)2.6
Functions
Remove, grab turn, cut
Compatible Screw
Point clamping/Screw head phi10mm or less (pan head/M2-M5, truss head M2-M4)
Weight (g)
250
Dimension (mm)
200
TRUSCO Part Number
396-5562
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG200NA 37680431 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When it can not be removed by rusting, paint adhesion, etc.
5
From Japan
On 2017-01-09 20:09:23
It was bigger than other objects and I got it firmly. I think that it is good if there is also a vent nose type in the needle that can not be grasped on a flat surface such as a trough gauge screw.
Motorcycle Maintenance
5
From Japan
On 2015-01-15 22:33:57
It is useful for detaching a hard nut that can not be taken off. Even if you are a plier that can not be grasped slipping, it is very easy to catch and catch.
This review is about item#37680431.

Related Products